Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER DSH0612PKA4WK Lock Deadbolt, 1, Aged Bronze, Weslock Wk1, Alike Inch Sets Of 4 | CT2HRA

MASTER DSH0612PKA4WK Lock Deadbolt, 1, Aged Bronze, Weslock Wk1, Alike Inch Sets Of 4

Item: CT2HRA Model: DSH0612PKA4WKCross Ref: 492W79
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.57 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadbolt
Ada CompliantNo
CylinderSingle
Faceplate Dimensions1 1/8" x 2 1/4"
FinishAged Bronze
For Door Thickness1 3/8" to 1 3/4"
For Use WithEntry Doors
Includes(2) Keys
Key TypeAlike
Keyway TypeWeslock WK1
Ligature ResistantNo
Location TypeCommercial
MaterialSteel
Mortise / CylindricalCylindrical
Number Of Keys2
Pins6
Security TypeMedium Duty
StrikeRound And Square Corner
Strike Dim.2 1/4" x 1 3/4"
Throw Length1"
Door Thickness - Maximum1 3/8"
Door Thickness - Minimum1 3/4"
Faceplate Height2 1/4"
Faceplate Width1 1/8"
Lock Assembly TypeCylindrical
PropertiesLocking
StandardsANSI GRADE 1
Strike Plate Height2 1/4"
Strike Plate Width1 3/4"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludesFinishKey TypeKeyway TypeNumber Of KeysPinsCylinderLigature ResistantPrice
MASTER DSH0612PKAS Lock Deadbolt, 1, Aged Bronze, Alike | CT2HQT DSH0612PKAS(2) Keys #04T9253Aged BronzeAlikeSchlage SC126SingleNo€62.45
MASTER DSH0612PKA-04T9252 Lock Deadbolt, 1, Aged Bronze, Alike | CT2HQU DSH0612PKA-04T9252(2) Keys #04T9252Aged BronzeAlikeSchlage SC126SingleNo€59.06
MASTER DSH0612PKA4S Lock Deadbolt, 1, Aged Bronze, Alike Inch Sets Of 4 | CT2HQV DSH0612PKA4S(2) KeysAged BronzeAlikeSchlage SC126SingleNo€58.06
MASTER DSH0712PKA4S Lock Deadbolt, 1, Aged Bronze, Alike Inch Sets Of 4 | CT2HQW DSH0712PKA4S(2) KeysAged BronzeAlikeSchlage SC126DoubleNo€80.61
MASTER DSH0712PKA4 Lock Deadbolt, 1, Aged Bronze, Kwikset Kw1, Alike Inch Sets Of 4 | CT2HQX DSH0712PKA4(2) KeysAged BronzeAlikeKwikset Kw126DoubleNo€75.09
MASTER DSH0612PKA4 Lock Deadbolt, 1, Aged Bronze, Kwikset Kw1, Alike Inch Sets Of 4 | CT2HQY DSH0612PKA4(2) KeysAged BronzeAlikeKwikset Kw126SingleNo€57.97
MASTER DSH0612PKA Lock Deadbolt, 1, Aged Bronze, Weslock Wk1, Alike | CT2HQZ DSH0612PKA--------€62.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER DSH0612PKA4WK Lock Deadbolt, 1, Aged Bronze, Weslock Wk1, Alike Inch Sets Of 4
€63.57 /unit