Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0348.0605A4 Spring Plunger, Without Locking Nut, Black Oxide-Coated Steel Body | CR7DJM

KIPP K0348.0605A4 Spring Plunger, Without Locking Nut, Black Oxide-Coated Steel Body

Item: CR7DJM Model: K0348.0605A4Cross Ref: 53EH57
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body ConstructionBlack Oxide Coated Steel
Body FinishBlack Oxide Coated
Body Length20 mm
Body MaterialSteel
ConstructionSteel
Final Nose Force14N
Handle MaterialSteel
Handle TypeLever
Indexing Plunger Style BuilderKIPP K0348 Form C - Powder-Coated Grip W/O Nut
Initial Nose Force8N
LocknutWithout Locking Nut
LockoutNon Lockout
MaterialSteel
Mounting TypeThreaded
Overall Length38 mm
Plunger Design BuilderKIPP K0348 Form C - Powder-Coated Grip W/O Nut : Black Oxide-Coated Steel
Plunger Dia.5 mm
Projection6 mm
RetractableYes
System Of MeasurementImperial
Thread Length20 mm
Thread Size3/8"-16
Width0.562"
With Locking PlungerYes
Body Diameter10 mm
Body Material GradeGrade 5.8
Handle Length25 mm
Handle Width9 mm
Measurement SystemInch
Plunger FinishBlack Oxide
Plunger MaterialSteel
Plunger Material GradeGrade 5.8
Plunger Projection6 mm
Plunger StyleLocking
Plunger Width5 mm
StandardsREACH 1907/2006 (EC), ROHS 2011/65/EU

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPlunger Dia.Handle MaterialBody LengthBody MaterialFinal Nose ForceInitial Nose ForceOverall LengthPrice
KIPP K0338.4516A8 Spring Plunger, Lockout, With Locking Nut, Black Oxide | CR7CLR K0338.4516A8Steel16 mmThermoplastic-Steel46N20N96 mm€60.61
KIPP K0338.4410A7 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLT K0338.4410A7Steel10 mmThermoplastic-Steel40N15N74 mm€49.80
KIPP K0631.8206 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLU K0631.8206Steel6 mmThermoplastic-Steel14N6N41.7 mm€27.74
KIPP K0631.8004AK Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLV K0631.8004AKSteel4 mmThermoplastic-Steel12N6N29.5 mm€26.96
KIPP K0338.4308 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLW K0338.4308Steel8 mmThermoplastic-Steel35N15N68 mm€26.38
KIPP K0338.4004AK Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLX K0338.4004AKSteel4 mmThermoplastic-Steel12N6N38.5 mm€23.02
KIPP K0631.8410A7 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLY K0631.8410A7Steel10 mmThermoplastic-Steel32N15N61 mm€53.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0348.0605A4 Spring Plunger, Without Locking Nut, Black Oxide-Coated Steel Body
€30.11 /unit