Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER 6230KALHW600A Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CT2HVX

MASTER 6230KALHW600A Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance

Item: CT2HVX Model: 6230KALHW600ACross Ref: 490W98
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock
Body ColorSilver
Body Dia.2 1/2"
Body FinishChrome Plated
Body Height0.891"
Body MaterialSteel
Body Thickness1"
Body Width2 1/2"
Chain IncludedNo
Horizontal Shackle Clearance7/8"
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable Core TypeNo
Key RetainingNo
KeyingKeyed Alike
Keyway TypeAmerican 600A
Lock Body ShapeRound
Lock MechanismBall Bearing Locking , Pin Tumbler
Mfr. SeriesPROSeries
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins5
RekeyableYes
Security LevelHigh Security
Shackle Dia.0.438"
Shackle FinishChrome Plated
Shackle MaterialBoron
Shackle ShapeRounded
Shackle TypeStandard
Vertical Shackle Clearance1 1/8"
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.702
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSecurity LevelWeather ResistantVertical Shackle ClearanceShackle Dia.Shackle MaterialHorizontal Shackle ClearanceChain IncludedIncludes Dust CoverPkg. Qty.Price
MASTER 17KALH Keyed Padlock, Alike, 2 InchW | CT2HJM 17KALH--------1-
RFQ
MASTER 6830NKA Padlock, 1 1/16 Inch Vertical Shackle Clearance, 25/32 Inch Horizontal Shackle Clearance | CT2HUW 6830NKAHigh SecurityYes1.062"1/4"Boron0.781"NoNo1€36.74
MASTER 6830KA-10G121 Padlock, 1 1/16 Inch Vertical Shackle Clearance, 25/32 Inch Horizontal Shackle Clearance | CT2HUX 6830KA-10G121High SecurityYes1.062"1/4"Boron0.781"NoNo1€36.23
MASTER 6830KA10G200 Padlock, 1 1/16 Inch Vertical Shackle Clearance, 25/32 Inch Horizontal Shackle Clearance | CT2HUY 6830KA10G200High SecurityYes1.062"1/4"Boron0.781"NoNo1€35.95
MASTER 6230KA-10G501 Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CT2HVV 6230KA-10G501High SecurityNo1 1/8"0.438"Boron-NoNo1€54.57
MASTER 6121KA-10G100 Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CT2HVW 6121KA-10G100High SecurityYes1 1/8"0.312"Boron7/8"NoYes1€41.46
MASTER 6121KA-10G105 Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CT2HVY 6121KA-10G105High SecurityYes1 1/8"0.312"Boron7/8"NoYes1€41.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER 6230KALHW600A Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance
€68.02 /unit