Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 09100033201 Industrial Rectangular Connector Insert, 1A, Crimp, Male, 16 A Current Rating, Black | CR3TFL

HARTING 09100033201 Industrial Rectangular Connector Insert, 1A, Crimp, Male, 16 A Current Rating, Black

Item: CR3TFL Model: 09100033201Cross Ref: 793WX4
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
ApplicationIndustrial Connectors
Connection TypeCrimp
Connector GenderMale
Current Rating16A
Includes PolesNo
Insert ColorBlack
Insert MaterialPolyamide
Ip RatingIP20
Max. Operating Temp.90°C
Mfr. SeriesHAN 1A Series
Min. Operating Temp.-30°C
Minimum Mating Cycles100
Number Of Poles3
Voltage Rating400/600V
Wire Size0.14 sq. mm to 4 sq. mm
StandardsCHINA ROHS, DNV GL, ELV COMPLIANT, EN 45545-2 R22: HL1, HL2, HL3, EN 45545-2 R23: HL1, HL2, HL3, EN 45545-2 R24: HL1, HL2, HL3, EN 60664-1, IEC 61373 CATEGORY 1 CLASS B, IEC 61984, ROHS COMPLAINT, UL/CSA

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCurrent RatingWire SizeConnector GenderConnection TypeIncludes PolesNumber Of PolesVoltage RatingApplicationPrice
HARTING 09100033106 Industrial Rectangular Connector Insert, 1A, Crimp, Female, 10 A Current Rating | CR3TFB 0910003310610A0.14 sq. mm to 2.5 sq. mmFemaleCrimpNo3400/600VIndustrial Connectors-
RFQ
HARTING 09100033101 Industrial Rectangular Connector Insert, 1A, Crimp, Female, 10 A Current Rating | CR3TFC 0910003310110A0.14 sq. mm to 2.5 sq. mmFemaleCrimpNo3400/600VIndustrial Connectors-
RFQ
HARTING 09100123101 Industrial Rectangular Connector Insert, 1A, Crimp, Female, 6.5 A Current Rating | CR3TFE 091001231016.5A0.09 sq. mm to 0.52 sq. mmFemaleCrimpNo1230/50VIndustrial Connectors-
RFQ
HARTING 09100053006 Industrial Rectangular Connector Insert, 1A, Crimp, Male, 10 A Current Rating, Black | CR3TFG 0910005300610A0.14 sq. mm to 2.5 sq. mmMaleCrimpNo5400/600VIndustrial Connectors-
RFQ
HARTING 09100053001 Industrial Rectangular Connector Insert, 1A, Crimp, Male, 10 A Current Rating, Black | CR3TFH 0910005300110A0.14 sq. mm to 2.5 sq. mmMaleCrimpNo5400/600VIndustrial Connectors-
RFQ
HARTING 09100033006 Industrial Rectangular Connector Insert, 1A, Crimp, Male, 10 A Current Rating, Black | CR3TFK 0910003300610A0.14 sq. mm to 2.5 sq. mmMaleCrimpNo3400/600VIndustrial Connectors-
RFQ
HARTING 09100123001 Industrial Rectangular Connector Insert, 1A, Crimp, Male, 6.5 A Current Rating, Black | CR3TFM 091001230016.5A0.09 sq. mm to 0.52 sq. mmMaleCrimpNo1230/50VIndustrial Connectors-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09100033201 Industrial Rectangular Connector Insert, 1A, Crimp, Male, 16 A Current Rating, Black