Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER 7KALF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 1/2 Inch Horizontal Shackle Clearance | CT2HVG

MASTER 7KALF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 1/2 Inch Horizontal Shackle Clearance

Item: CT2HVG Model: 7KALFCross Ref: 3HWC5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock
Body ColorSilver
Body FinishLaminated
Body Height1.062"
Body MaterialSteel
Body Thickness1/2"
Body Width1 1/8"
Bumper ColorBlue
Bumper MaterialRubber
Chain IncludedNo
Horizontal Shackle Clearance1/2"
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable Core TypeNo
Key RetainingNo
KeyingKeyed Alike
Keyway TypeMaster K7
Lock Body ShapeRectangular
Lock MechanismDouble Lever Locking , Pin Tumbler
Number Of Bumpers1
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins4
RekeyableNo
Security LevelGeneral Security
Shackle Dia.0.188"
Shackle FinishNickel
Shackle MaterialSteel
Shackle ShapeRounded
Shackle TypeLong
Vertical Shackle Clearance1 1/2"
Weather ResistantNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSecurity LevelWeather ResistantVertical Shackle ClearanceHorizontal Shackle ClearanceShackle Dia.Shackle MaterialChain IncludedIncludes Dust CoverPkg. Qty.Price
MASTER 6850NKA Padlock, 1 1/2 Inch Vertical Shackle Clearance, 29/32 Inch Horizontal Shackle Clearance | CT2HVJ 6850NKAHigh SecurityYes1 1/2"0.906"3/8"BoronNoNo1€48.94
MASTER 7050NKA Padlock, 1 1/2 Inch Vertical Shackle Clearance, 29/32 Inch Horizontal Shackle Clearance | CT2HVK 7050NKAHigh SecurityNo1 1/2"0.906"3/8"BoronNoNo1€45.89
MASTER 6850KA10G202 Padlock, 1 1/2 Inch Vertical Shackle Clearance, 29/32 Inch Horizontal Shackle Clearance | CT2HVL 6850KA10G202High SecurityYes1 1/2"0.906"3/8"BoronNoNo1€48.09
MASTER 81KALF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Horizontal Shackle Clearance | CT2HVM 81KALFGeneral SecurityNo1 1/2"3/4"0.312"SteelNoNo1€29.25
MASTER 2KALF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Horizontal Shackle Clearance | CT2HVN 2KALFGeneral SecurityYes1 1/2"3/4"0.312"SteelNoNo1€29.49
MASTER 1KALF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Horizontal Shackle Clearance | CT2HVP 1KALFGeneral SecurityNo1 1/2"3/4"0.312"SteelNoNo1€19.55
MASTER 3KALF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 5/8 Inch Horizontal Shackle Clearance | CT2HVQ 3KALF------NoNo1€18.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER 7KALF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 1/2 Inch Horizontal Shackle Clearance
€17.34 /unit