Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER 312DLH Padlock, 2 Inch Size Vertical Shackle Clearance, 1/2 Inch Height | CT2JAE

MASTER 312DLH Padlock, 2 Inch Size Vertical Shackle Clearance, 1/2 Inch Height

Item: CT2JAE Model: 312DLHCross Ref: 6MCP6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock
Body ColorBlue
Body FinishLaminated
Body Height2.203"
Body Thickness1"
Body Width1.562"
Bumper MaterialRubber
Chain IncludedNo
Cover MaterialVinyl Coated
Horizontal Shackle Clearance1/2"
Includes Dust CoverYes
Includes Id TagNo
Includes Lock CoverYes
Interchangeable CoreNo
Key RetainingNo
KeyingKeyed Different
Keyway TypeMaster K1
Lock Body MaterialSteel
Lock Body ShapeRectangular
Lock MechanismBall Bearing Locking , Pin Tumbler
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins4
RekeyableNo
Security LevelGeneral Security
Shackle Dia.0.281"
Shackle FinishNickel
Shackle MaterialSteel
Shackle ShapeRounded
Shackle TypeLong
Vertical Shackle Clearance2"
Weather ResistantYes
Includes ChainNo
Key CodeVaries
Key Locking MechanismPin Tumbler
Lock Body ColorBlue
Lock Body FinishLaminated
Lock Cover MaterialVinyl Coated
Locking MechanismBall Bearing Locking
Shackle Diameter9/32"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLock Body MaterialSecurity LevelWeather ResistantVertical Shackle ClearanceHorizontal Shackle ClearanceShackle Dia.Shackle MaterialBody WidthPrice
MASTER M15XLF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 1 3/16 Inch Height | CT2HUZ M15XLFSteelHigh SecurityNo1 1/2"1.188"0.438"Boron2 1/2"€39.20
MASTER 7LF Padlock, 1 1/2 Inch Size Vertical Shackle Clearance, 1/2 Inch Height | CT2HVA 7LFSteelGeneral SecurityNo1 1/2"1/2"0.188"Steel1 1/8"€15.63
MASTER 1LF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Height | CT2HVB 1LFSteelGeneral SecurityNo1 1/2"3/4"0.312"Steel1 3/4"€21.48
MASTER 1LFWBLK Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Height | CT2HVC 1LFWBLKSteelGeneral SecurityNo1 1/2"3/4"0.312"Steel1 3/4"€29.29
MASTER 2LF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Height | CT2HVD 2LFBrassGeneral SecurityYes1 1/2"3/4"0.312"Steel1 3/4"€26.97
MASTER 81LF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Height | CT2HVE 81LFSteelGeneral SecurityNo1 1/2"3/4"0.312"Steel1 3/4"€29.94
MASTER 3LF Padlock, 1 1/2 Inch Size Vertical Shackle Clearance, 5/8 Inch Height | CT2HVF 3LFSteelGeneral SecurityNo1 1/2"5/8"0.281"Steel1.562"€19.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER 312DLH Padlock, 2 Inch Size Vertical Shackle Clearance, 1/2 Inch Height
€26.82 /unit