Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C81815 Corner Radius End Mill, 3/32 Inch Milling Dia, 0.02 Inch Corner Radius | CQ9FPB

CLEVELAND C81815 0 Corner Radius End Mill, 3/32 Inch Milling Dia, 0.02 Inch Corner Radius

Item: CQ9FPB Model: C81815Cross Ref: 33GK21 / 0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.02"
Cutting DirectionRight Hand
Cutting Length3/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeGeneral Purpose
Helix Angle30°
List NumberCEM-SE-4-TA
MaterialCarbide
Milling Dia.0.094"
Number Of Flutes4
Overall Length1 1/2"
Primary Material ApplicationCast Iron, Steel
Shank Dia.1/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut3/8"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.List NumberCorner RadiusCutting LengthNumber Of FlutesEnd Mill StyleShank Dia.MaterialPrice
CLEVELAND C81810 Corner Radius End Mill, 1/16 Inch Milling Dia, 0.01 Inch Corner Radius | CQ9FCU C818100.062"CEM-SE-4-TA0.01"0.188"4Corner Radius1/8"Carbide€20.35
CLEVELAND C81814 Corner Radius End Mill, 3/32 Inch Milling Dia, 0.01 Inch Corner Radius | CQ9FPA C818140.094"CEM-SE-4-TA0.01"3/8"4Corner Radius1/8"Carbide€22.98
CLEVELAND C61810 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 4 Flutes | CQ9GDK C618100.062"CEM-SE-40.01"1/4"4Corner Radius1/8"Carbide€18.17
CLEVELAND C61815 Corner Radius End Mill, Carbide Finish, 3/32 Inch Milling Dia, 4 Flutes | CQ9GDL C618150.094"CEM-SE-40.02"3/8"4Corner Radius1/8"Carbide€18.28
CLEVELAND C61814 Corner Radius End Mill, Carbide Finish, 3/32 Inch Milling Dia, 4 Flutes | CQ9GDM C618140.094"CEM-SE-40.01"3/8"4Corner Radius1/8"Carbide€16.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C81815 0 Corner Radius End Mill, 3/32 Inch Milling Dia, 0.02 Inch Corner Radius
€25.58 /unit