Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER PRODUCTS HS-0312SAEHZYB Flat Washer 11/32 x 11/16 Od Pk 8300 | AB9DNU 2CCJ1

MASTER PRODUCTS HS-0312SAEHZYB SAE Washer, 5/16 In Fits Bolt Size, 11/32 In I.D., 11/16 In O.D., 0.051 to 0.08 In Thk., Steel, 8300 Pk

Item: AB9DNU Model: HS-0312SAEHZYBCross Ref: 2CCJ1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€931.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSAE Washer
ColorYellow
FinishYellow Zinc Plated
Fits Bolt Sizes5/16"
HardnessRockwell C38
Inside Dia.11/32"
MaterialSteel
Outside Dia.11/16"
System Of MeasurementImperial
Thickness0.051" to 0.08"
Washer TypeSAE Washer

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
MASTER PRODUCTS HS-0500SAEHZYB Flat Washer 17/32 x 1 1/16 Od - Pack Of 2500 | AB9DNV 2CCJ3 HS-0500SAEHZYB1/2"1.219"1 1/16"0.097" to 0.121"-Rockwell C38Yellow-2€818.34
MASTER PRODUCTS HS-0625SAEHZYB Flat Washer 21/32 x 1 5/16 Od - Pack Of 1400 | AB9DNW 2CCJ5 HS-0625SAEHZYB5/8"21/32"1 5/16"0.122" to 0.177"-Rockwell C38Yellow-1€452.83
MASTER PRODUCTS HS-1000SAEHZYB Flat Washer 1 1/16 Id x 2 Outer Diameter - Pack Of 550 | AE3EVJ 5CXV4 HS-1000SAEHZYB1"1.063"2"0.156"-0.02" to +0.02"Rockwell C38-C45Yellow-550€456.14
MASTER PRODUCTS HS-0250SAEHZYBAGGR Flat Washer Yellow Zinc Fits 1/4 Inch - Pack Of 100 | AF2BGX 6PU12 HS-0250SAEHZYBAGGR1/4"9/32"5/8"0.051" to 0.08"-Rockwell C38-C45Yellow-100€9.45
MASTER PRODUCTS HS-0312SAEHZYBAGGR Flat Washer Yellow Zinc Fits 5/16 Inch - Pack Of 50 | AF2BGY 6PU14 HS-0312SAEHZYBAGGR5/16"11/32"11/16"0.051" to 0.08"-Rockwell C38-C45Yellow-50€5.69
MASTER PRODUCTS HS-0375SAEHZYBAGGR Flat Washer Yellow Zinc Fits 3/8 Inch - Pack Of 50 | AF2BGZ 6PU16 HS-0375SAEHZYBAGGR3/8"13/32"13/16"0.051" to 0.08"-Rockwell C38-C45Yellow-50€6.52
MASTER PRODUCTS HS-0437SAEHZYBAGGR Flat Washer Yellow Zinc Fits 7/16 Inch - Pack Of 25 | AF2BHA 6PU18 HS-0437SAEHZYBAGGR7/16"15/32"59/64"0.051" to 0.08"-Rockwell C38-C45Yellow-25€4.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER PRODUCTS HS-0312SAEHZYB SAE Washer, 5/16 In Fits Bolt Size, 11/32 In I.D., 11/16 In O.D., 0.051 to 0.08 In Thk., Steel, 8300 Pk
€931.60 /pack