MASTER MAGNETICS 07578 Magnetic Tool Bar, Screw Mount, 30 lbs./Inch Pull Rating | CJ6NDD

MASTER MAGNETICS 07578 Magnetic Tool Bar, Screw Mount, 30 lbs./Inch Pull Rating

Item: CJ6NDD Model: 07578
Limited Availability
€17.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Hanger
ColorSilver
Force Rating30 lbs.
Height1"
Length12"
Magnet MaterialCeramic
MaterialPlastic
Pull Force30 lbs.-in.
ShapeRectangle
Thread Size1/4"-20
Width1 1/2"

Product Variants

ProductModelColorMaterialHeightMagnet MaterialShapeForce RatingPull ForcePrice
MASTER MAGNETICS 07576 Magnetic Tool Bar, Magnetic Mount, 12 Inch Length, 30 lbs. Pull Rating | CJ6NDB 07576SilverPlastic1"CeramicRectangle30 lbs.30 lbs.-in.€20.37
RFQ
MASTER MAGNETICS 07577 Magnetic Tool Bar, Magnetic Mount, 12 Inch Length, Black Plastic Finish | CJ6NDC 07577Black, SilverPlastic1"CeramicRectangle30 lbs.30 lbs.-in.€20.37
RFQ
MASTER MAGNETICS 07579 Magnetic Tool Bar, Screw Mount, 30 lbs./Inch Pull Rating | CJ6NDE 07579Black, SilverPlastic1"CeramicRectangle30 lbs.30 lbs.-in.€17.06
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS 07578 Magnetic Tool Bar, Screw Mount, 30 lbs./Inch Pull Rating
€17.06 /unit