MASTER MAGNETICS 07540 Magnetic Bulk Parts Lifter, 3.50 Inch Dia. | CJ6MXQ

MASTER MAGNETICS 07540 Magnetic Bulk Parts Lifter, 3.50 Inch Dia.

Item: CJ6MXQ Model: 07540
Limited Availability
€35.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Bulk Lifter
ColorBlack, Silver
Diameter3 1/2"
Force Rating1 lbs.
GradeGrade 35
Magnet Height6 3/4"
Magnet MaterialNeodymium
ShapeRound
Width6 3/4"

Product Variants

ProductModelMagnet MaterialMagnet LengthMagnet HeightForce RatingShapeColorMaterialGradePrice
MASTER MAGNETICS ML72-30C Magnetic Bulk Parts Lifter With Long Handle, 5 lbs. Pick-Up Capacity | CJ6MXR ML72-30CCeramic4 3/8"32 1/4"5 lbs.RectangleBlack, SilverSteel-€162.21
RFQ
MASTER MAGNETICS ML72C Magnetic Bulk Parts Lifter With Long Handle, 5 lbs. Pick-Up Capacity | CJ6MXT ML72CCeramic4 3/8"9 1/4"5 lbs.RectangleBlack, SilverSteel-€119.82
RFQ
MASTER MAGNETICS ML74-30C Magnetic Bulk Parts Lifter With Long Handle, 9 lbs. Pick-Up Capacity | CJ6MXU ML74-30CCeramic6 1/4"32 1/4"9 lbs.RectangleBlack, SilverSteel-€248.86
RFQ
MASTER MAGNETICS ML74C Magnetic Bulk Parts Lifter, 9 lbs. Pick-Up Capacity | CJ6MXV ML74CCeramic6 1/4"9 1/4"9 lbs.RectangleBlack, SilverSteel-€193.55
RFQ
MASTER MAGNETICS ML76C Magnetic Bulk Parts Lifter, 10 lbs. Pick-Up Capacity | CJ6MXW ML76CCeramic8 1/2"9 3/4"10 lbs.RectangleBlack, SilverSteel-€272.82
RFQ
MASTER MAGNETICS ML78C Magnetic Bulk Parts Lifter, 13 lbs. Pick-Up Capacity | CJ6MXX ML78CCeramic11 1/4"9 3/4"13 lbs.RectangleBlack, SilverSteel-€313.38
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS 07540 Magnetic Bulk Parts Lifter, 3.50 Inch Dia.
€35.28 /unit