MASTER LOCK S31KAMKORJ Thermoplastic Safety Padlock With Master Key, SS Shackel, 1 1/2 Inch Tall Shackle, Keyed Alike, Orange | CM7RPF

MASTER LOCK S31KAMKORJ Thermoplastic Safety Padlock With Master Key, SS Shackel, 1 1/2 Inch Tall Shackle, Keyed Alike, Orange

Item: CM7RPF Model: S31KAMKORJ
In Stock

Get it by Thursday, Jun 12

€25.68 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaster Keyed Padlock

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)8.59
Ship length (cm)3.48
Ship width (cm)1.57
Country of OriginUS

Product Variants

ProductModelBody MaterialKey TypeBody ColorShackle MaterialShackle Dia.Pkg. Qty.Price
MASTER LOCK S31BLK Lockout Padlock Keyed Different Black 3/16 Inch Diameter | AE9TLB 6MCR5 S31BLKPlasticKeyed DifferentBlackStainless Steel0.188"1€18.31
MASTER LOCK S31BLU Lockout Padlock Keyed Different Blue 3/16in. Diameter | AE9TLC 6MCR6 S31BLUThermoplasticKeyed DifferentBlueStainless Steel0.188"1€18.31
MASTER LOCK S31GRN Lockout Padlock Keyed Different Green 3/16 Inch Diameter | AE9TLD 6MCR7 S31GRNThermoplasticKeyed DifferentGreenStainless Steel0.188"1€18.31
MASTER LOCK S31ORJ Lockout Padlock Keyed Different Orange 3/16 Inch | AE9TLE 6MCR8 S31ORJPlasticKeyed DifferentOrangeStainless Steel0.188"1€18.31
MASTER LOCK S31PRP Lockout Padlock Keyed Different Purple 3/16 Inch | AE9TLF 6MCR9 S31PRPThermoplasticKeyed DifferentPurpleStainless Steel0.188"1€18.31
MASTER LOCK S31RED Lockout Padlock Keyed Different Red 3/16 Inch Diameter | AE9TLG 6MCT0 S31REDThermoplasticKeyed DifferentRedStainless Steel0.188"1€14.14
MASTER LOCK S31TEAL Lockout Padlock Keyed Different Teal 3/16in. Diameter | AE9TLH 6MCT1 S31TEALThermoplasticKeyed DifferentTealStainless Steel0.188"1€18.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK S31KAMKORJ Thermoplastic Safety Padlock With Master Key, SS Shackel, 1 1/2 Inch Tall Shackle, Keyed Alike, Orange
€25.68 /unit