MASTER LOCK A1106KAMKRED Anodized Aluminium Safety Padlock With Master Key, 1 1/2 Inch Tall Shackle, Keyed Alike, 5 Pin Locking, Red | CM7TJC

MASTER LOCK A1106KAMKRED Anodized Aluminium Safety Padlock With Master Key, 1 1/2 Inch Tall Shackle, Keyed Alike, 5 Pin Locking, Red

Item: CM7TJC Model: A1106KAMKRED
In Stock

Get it by Wednesday, Jun 11

€35.47 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaster Keyed Padlock

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)8.41
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBody MaterialKey TypeShackle MaterialBody ColorPrice
MASTER LOCK A1105BLK Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 1 Inch Tall Shackle, Keyed Different, 5 Pin Locking, Black | CM7TFB A1105BLK----€25.40
MASTER LOCK A1105BLU Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 1 Inch Tall Shackle, Keyed Different, 5 Pin Locking, Blue | CM7TFC A1105BLU----€25.40
MASTER LOCK A1105BRN Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 1 Inch Tall Shackle, Keyed Different, 5 Pin Locking, Brown | CM7TFD A1105BRN----€25.40
MASTER LOCK A1105CLR Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 1 Inch Tall Shackle, Keyed Different, 5 Pin Locking, Clear | CM7TFE A1105CLR----€25.40
MASTER LOCK A1105GRN Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 1 Inch Tall Shackle, Keyed Different, 5 Pin Locking, Green | CM7TFF A1105GRN-Keyed Different--€25.40
MASTER LOCK A1105ORJ Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 1 Inch Tall Shackle, Keyed Different, 5 Pin Locking, Orange | CM7TFG A1105ORJ----€25.40
MASTER LOCK A1105PRP Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 1 Inch Tall Shackle, Keyed Different, 5 Pin Locking, Purple | CM7TFH A1105PRP----€25.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK A1106KAMKRED Anodized Aluminium Safety Padlock With Master Key, 1 1/2 Inch Tall Shackle, Keyed Alike, 5 Pin Locking, Red
€35.47 /unit