Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER APPLIANCE PH-1400A-00-WK Professional Plastic Welding Kit, Pistol-Grip, 120V AC, Two-Prong, 200 Deg F | CV4NTP

MASTER APPLIANCE PH-1400A-00-WK Professional Plastic Welding Kit, Pistol-Grip, 120V AC, Two-Prong, 200 Deg F

Item: CV4NTP Model: PH-1400A-00-WKCross Ref: 798J11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€508.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Welding Kit
Air Volume18 CFM
Amps13A
Brushless MotorNo
Cord Length6 ft.
DutyIndustrial
Esd SafeNo
Heat Control SwitchButtons
Heat Gun Handle StylePistol
Heating Element MaterialCeramic, Mica
Housing MaterialPlastic
IncludesProheat Lcd Plastic Welding Kit With Ph-1400A Lcd Professional Heat Gun, 6-Specialty Attachments, Plastic Welding Rod Starter Assortment, Welding Screen Starter Assortment And Rugged Storage Case
Kit Contents(1) 35292 Speed Welding Tip
Lcd DisplayYes
Max. Air Flow18 CFM
Max. Temp.1200°F
Min. Airflow4 CFM
Motor TypePermanent Magnet
Nozzle Outside Dia.1.312"
Nozzle TypeConical
Nozzles IncludedIncluded
Number Of Air Flow Settings9
Plug TypeTwo Prong
Power SourceCorded
Shrink Wrap MaterialPolyethylene, Polyolefin, PVC
Stand IncludedYes
Surface Temperature ControlNo
Switch TypeMomentary Contact, Lockable, Trigger Switch
Temp. Range1200°F
Temp. SettingsVariable Temp In 10 Increments
Temperature LockYes
Tool TypeHeat Gun Kit
Voltage120V AC
Current13A
Esd-safeNo
Maximum Air Flow18 CFM
Minimum Air Flow4 CFM

Shipping Info:

Ship weight (kg) 7.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVN

Product Variants

ProductModelPlug TypeMax. Temp.Air VolumeLcd DisplayMin. Temp.AmpsHeating Element MaterialTemp. RangePrice
MASTER APPLIANCE HG-501D Heat Gun, Pistol-Grip, 120 VAC, Three-Prong, 1200 Deg F to 1, 200 Deg F | CT2GVY HG-501DThree Prong1200°F27 CFMNo1200°F14.5ACoiled Wire1200°F€175.64
MASTER APPLIANCE HG-201D Heat Gun, Pistol-Grip, 120 VAC, Three-Prong, 400 Deg F to 400 Deg F, 27 cfm Air Volume | CT2GWC HG-201DThree Prong400°F27 CFMNo400°F5ACoiled Wire400°F€186.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER APPLIANCE PH-1400A-00-WK Professional Plastic Welding Kit, Pistol-Grip, 120V AC, Two-Prong, 200 Deg F
€508.95 /unit