MARVEL MSIW71D Ironworker, 230V AC /Three-Phase, 5 Stations, 71 Tonf Hydraulic Force, 21 A Current | CT2GUZ

AMADA MARVEL MSIW71D Ironworker, 230V AC /Three-Phase, 5 Stations, 71 Tonf Hydraulic Force, 21 A Current

Item: CT2GUZ Model: MSIW71DCross Ref: 419J36
In Stock

Get it by Tuesday, Jun 10

€35,232.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIronworker
Included Tool TypesPunch
Tool Weight3520 lbs.
ActuationFoot Pedal
ApplicationMetalworking
Current21A
Overall Height74"
Overall Length70"
Overall Width38"
Power SourceCorded
Voltage230V AC

Shipping Info:

Ship weight (kg) 1584
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTool WeightIncluded Tool TypesPrice
MARVEL MSIW126D Ironworker, 230V AC /Three-Phase, 5 Stations, 126 Tonf Hydraulic Force, 42 A Current | CT2GUN MSIW126D6550 lbs.Punch€60,618.46
MARVEL MSIW192DX Ironworker, 230V AC /Three-Phase, 5 Stations, 192 Tonf Hydraulic Force, 42 A Current | CT2GUP MSIW192DX13200 lbs.Punch€109,030.78
MARVEL MSIW60D Ironworker, 230V AC /Three-Phase, 5 Stations, 60 Tonf Hydraulic Force, 21 A Current | CT2GUQ MSIW60D3350 lbs.Punch€29,150.00
MARVEL MSIW66S Ironworker, 230V AC /Three-Phase, 5 Stations, 66 Tonf Hydraulic Force, 21 A Current | CT2GUR MSIW66S3175 lbs.Punch€27,135.84
RFQ
MARVEL MSIW93D Ironworker, 230V AC /Three-Phase, 5 Stations, 93 Tonf Hydraulic Force, 28 A Current | CT2GUT MSIW93D5200 lbs.Punch€45,375.00
MARVEL MSIW192DX Ironworker, 460V AC /Three-Phase, 5 Stations, 192 Tonf Hydraulic Force, 21 A Current | CT2GUU MSIW192DX13200 lbs.Punch€110,776.95
MARVEL MSIW60D Ironworker, 460V AC /Three-Phase, 5 Stations, 60 Tonf Hydraulic Force, 10 A Current | CT2GUV MSIW60D3350 lbs.Punch€31,281.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMADA MARVEL MSIW71D Ironworker, 230V AC /Three-Phase, 5 Stations, 71 Tonf Hydraulic Force, 21 A Current
€35,232.35 /unit