MARTIN SPROCKET W9014M42-F | AM7KMJ

MARTIN SPROCKET W9014M42-F Sprocket, F Bushing, 4 Inch Max Bore, 90 Teeth, 15.790 Inch Pitch Dia., Cast Iron

Item: AM7KMJ Model: W9014M42-F
In Stock

Get it by Tuesday, Jun 17

€1,176.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Product Datasheetmartin-sprocket-10xl037.pdf

Shipping Info:

Ship weight (kg) 22.8735
Ship height (cm)9.22
Ship length (cm)39.83
Ship width (cm)39.83

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET W3014M20-SK | AL7RTZ W3014M20-SKW3014M20-SK€301.71
RFQ
MARTIN SPROCKET W3014M42-SK | AL7RUA W3014M42-SKW3014M42-SK€379.14
RFQ
MARTIN SPROCKET W4014M42-SF | AL7RUF W4014M42-SFW4014M42-SF€549.42
RFQ
MARTIN SPROCKET W4814M42-E | AL7RUJ W4814M42-EW4814M42-E€673.42
RFQ
MARTIN SPROCKET W6014M42-E | AL7RUP W6014M42-EW6014M42-E€928.58
RFQ
MARTIN SPROCKET W4414M42-E | AM2NMW W4414M42-EW4414M42-E€650.01
RFQ
MARTIN SPROCKET W6014M65-F | AM4CBA W6014M65-FW6014M65-F€1,183.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET W9014M42-F Sprocket, F Bushing, 4 Inch Max Bore, 90 Teeth, 15.790 Inch Pitch Dia., Cast Iron
€1,176.28 /unit