MARTIN SPROCKET W3014M42-SK | AL7RUA

MARTIN SPROCKET W3014M42-SK Sprocket, Bushed, SK Bushing, 2.625 Inch Max Bore, 30 Teeth, Steel

Item: AL7RUA Model: W3014M42-SK
In Stock

Get it by Thursday, Jun 12

€379.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Product Datasheetmartin-sprocket-10xl037.pdf

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)5.97
Ship length (cm)13.11
Ship width (cm)13.11

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET W3014M20-SK | AL7RTZ W3014M20-SKW3014M20-SK€301.71
RFQ
MARTIN SPROCKET W4014M42-SF | AL7RUF W4014M42-SFW4014M42-SF€549.42
RFQ
MARTIN SPROCKET W4814M42-E | AL7RUJ W4814M42-EW4814M42-E€673.42
RFQ
MARTIN SPROCKET W6014M42-E | AL7RUP W6014M42-EW6014M42-E€928.58
RFQ
MARTIN SPROCKET W4414M42-E | AM2NMW W4414M42-EW4414M42-E€650.01
RFQ
MARTIN SPROCKET W6014M65-F | AM4CBA W6014M65-FW6014M65-F€1,183.99
RFQ
MARTIN SPROCKET W5214M65-E | AM4GHQ W5214M65-EW5214M65-E€897.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET W3014M42-SK Sprocket, Bushed, SK Bushing, 2.625 Inch Max Bore, 30 Teeth, Steel
€379.14 /unit