Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET TS2020BS 1/2 | AL4NCN

MARTIN SPROCKET TS2020BS 1/2 Spur Gear, 20 DP, 20 Deg., 20 Teeth, 1 Inch Pitch Dia., Bore To Size, Steel

Item: AL4NCN Model: TS2020BS 1/2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€80.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Product Datasheetmartin-sprocket-c10112.pdf

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.39
Ship length (cm)2.79
Ship width (cm)2.79

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S2040BS 3/4 | AK3BTR S2040BS 3/4S2040BS 3/4€96.80
RFQ
MARTIN SPROCKET TS2040BS 3/4 | AL2XCB TS2040BS 3/4TS2040BS 3/4€96.80
RFQ
MARTIN SPROCKET S2024BS 1/2 | AL3KRU S2024BS 1/2S2024BS 1/2€78.00
RFQ
MARTIN SPROCKET S2011BS 5/16 | AL4MYA S2011BS 5/16S2011BS 5/16€51.32
RFQ
MARTIN SPROCKET S2012BS 5/16 | AL4MYB S2012BS 5/16S2012BS 5/16€51.32
RFQ
MARTIN SPROCKET S2013BS 5/16 | AL4MYC S2013BS 5/16S2013BS 5/16€56.92
RFQ
MARTIN SPROCKET S2015BS 3/8 | AL4MYE S2015BS 3/8S2015BS 3/8€64.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET TS2020BS 1/2 Spur Gear, 20 DP, 20 Deg., 20 Teeth, 1 Inch Pitch Dia., Bore To Size, Steel
€80.75 /unit