MARTIN SPROCKET S2012BS 5/16 | AL4MYB

MARTIN SPROCKET S2012BS 5/16 Spur Gear, 20 Diametral Pitch, 0.6 Inch Pitch Dia., Bore To Size, Steel

Item: AL4MYB Model: S2012BS 5/16
In Stock

Get it by Thursday, Jun 12

€51.32 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)5.08
Ship length (cm)1.78
Ship width (cm)1.78

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S2040BS 3/4 | AK3BTR S2040BS 3/4S2040BS 3/4€96.80
RFQ
MARTIN SPROCKET TS2040BS 3/4 | AL2XCB TS2040BS 3/4TS2040BS 3/4€96.80
RFQ
MARTIN SPROCKET S2024BS 1/2 | AL3KRU S2024BS 1/2S2024BS 1/2€78.00
RFQ
MARTIN SPROCKET S2011BS 5/16 | AL4MYA S2011BS 5/16S2011BS 5/16€51.32
RFQ
MARTIN SPROCKET S2013BS 5/16 | AL4MYC S2013BS 5/16S2013BS 5/16€56.92
RFQ
MARTIN SPROCKET S2015BS 3/8 | AL4MYE S2015BS 3/8S2015BS 3/8€64.15
RFQ
MARTIN SPROCKET S2020BS 1/2 | AL4MYH S2020BS 1/2S2020BS 1/2€69.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET S2012BS 5/16 Spur Gear, 20 Diametral Pitch, 0.6 Inch Pitch Dia., Bore To Size, Steel
€51.32 /unit