MARTIN SPROCKET TS1214BS 5/8 | AL4NBA

MARTIN SPROCKET TS1214BS 5/8 Spur Gear, 12 Diametral Pitch, 1.167 Inch Pitch Dia., Bore To Size, Steel

Item: AL4NBA Model: TS1214BS 5/8
In Stock

Get it by Friday, Jun 13

€80.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Product Datasheetmartin-sprocket-c10112.pdf

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.14
Ship length (cm)3.38
Ship width (cm)3.38

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S1222BS 5/8 | AK3BRK S1222BS 5/8S1222BS 5/8€108.24
RFQ
MARTIN SPROCKET S1218BS 5/8 | AK3BTA S1218BS 5/8S1218BS 5/8€90.06
RFQ
MARTIN SPROCKET S1224BS 1 | AK3BTB S1224BS 1S1224BS 1€116.28
RFQ
MARTIN SPROCKET S1224BS 5/8 | AK3BTF S1224BS 5/8S1224BS 5/8€116.28
RFQ
MARTIN SPROCKET S1222BS 3/4 | AK3BTW S1222BS 3/4S1222BS 3/4€108.24
RFQ
MARTIN SPROCKET S1221BS 3/4 | AK3BUF S1221BS 3/4S1221BS 3/4€96.80
RFQ
MARTIN SPROCKET S1222BS 1 | AK3BUM S1222BS 1S1222BS 1€108.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET TS1214BS 5/8 Spur Gear, 12 Diametral Pitch, 1.167 Inch Pitch Dia., Bore To Size, Steel
€80.88 /unit