MARTIN SPROCKET S615BS 1 1/8 | AL4MZH

MARTIN SPROCKET S615BS 1 1/8 Spur Gear, 6 DP, 2.5 Inch Pitch Dia., 1.125 Inch Bore, Bore To Size, Steel

Item: AL4MZH Model: S615BS 1 1/8
In Stock

Get it by Friday, Jun 13

€195.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear

Shipping Info:

Ship weight (kg) 0.9405
Ship height (cm)3.81
Ship length (cm)7.19
Ship width (cm)7.19

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S614BS 1 | AK2YTN S614BS 1S614BS 1€173.75
RFQ
MARTIN SPROCKET S615BS 1 1/4 | AL2CQG S615BS 1 1/4S615BS 1 1/4€195.11
RFQ
MARTIN SPROCKET S616BS 1 1/8 | AL3LQY S616BS 1 1/8S616BS 1 1/8€217.05
RFQ
MARTIN SPROCKET S611BS 1 | AL4MZE S611BS 1S611BS 1€152.71
RFQ
MARTIN SPROCKET S612BS 1 | AL4MZF S612BS 1S612BS 1€152.71
RFQ
MARTIN SPROCKET S615BS 1 | AL4MZG S615BS 1S615BS 1€195.11
RFQ
MARTIN SPROCKET S615BS 1 3/16 | AL4MZJ S615BS 1 3/16S615BS 1 3/16€195.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET S615BS 1 1/8 Spur Gear, 6 DP, 2.5 Inch Pitch Dia., 1.125 Inch Bore, Bore To Size, Steel
€195.11 /unit