Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET S1019 | AZ4GPQ

MARTIN SPROCKET S1019 Spur Gear, 10 Diametral Pitch, 1.9 Inch Pitch Dia., Reborable, Steel

Item: AZ4GPQ Model: S1019
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)4.14
Ship length (cm)5.33
Ship width (cm)5.33

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S1011 | AK2YQR S1011S1011€67.32
RFQ
MARTIN SPROCKET S1012 | AK2YQV S1012S1012€67.32
RFQ
MARTIN SPROCKET S1014 | AK2YQY S1014S1014€78.62
RFQ
MARTIN SPROCKET S1015 | AK2YRB S1015S1015€76.12
RFQ
MARTIN SPROCKET S1016 | AK2YRE S1016S1016€85.14
RFQ
MARTIN SPROCKET S1018 | AK2YRH S1018S1018€84.41
RFQ
MARTIN SPROCKET S1020 | AK2YRL S1020S1020€91.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET S1019 Spur Gear, 10 Diametral Pitch, 1.9 Inch Pitch Dia., Reborable, Steel
€96.31 /unit