METRO A2472NC Wire Shelf 24x72 inch Chrome Plated | AB6PZA 22A335

METRO A2472NC Wire Shelf 24x72 inch Chrome Plated

Item: AB6PZA Model: A2472NCCross Ref: 22A335
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€145.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeQuick Corner Release
Capacity600 lbs.
ColorSilver
Depth24"
FinishChrome Plated
MaterialSteel
Width72"
Includes(4) Pairs of Split Sleeves
Load Capacity600 lbs.
Nsf ApprovedYes
Number Of Shelves1
Recommended EnvironmentDry
Shelf Adjustment TypeQuick-Adjust
Shelf Depth24"
Shelf Width72"

Shipping Info:

Ship weight (kg) 24
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)182.88
HS code9403908020
Country of OriginMX

Product Variants

ProductModelFinishOverall WidthOverall DepthAdjustment TypeColorMaterialLip HeightWire Shelving MaterialPkg. Qty.Price
METRO A1424NC Wire Shelf 14x24 inch Chrome Plated - Pack of 4 | AB6NUA 21Z687 A1424NCChrome Plated--Quick Corner ReleaseSilverSteel--4€298.50
METRO A1430NC Wire Shelf 14x30 inch Chrome Plated - Pack of 4 | AB6NUB 21Z688 A1430NCChrome Plated--Quick Corner ReleaseSilverSteel--4€309.78
METRO A1436NC Wire Shelf 14x36 inch Chrome Plated - Pack of 4 | AB6NUC 21Z689 A1436NCChrome Plated--Quick Corner ReleaseSilverSteel--4€309.78
METRO A1442NC Wire Shelf 14x42 inch Chrome Plated - Pack of 4 | AB6NUD 21Z690 A1442NCChrome Plated--Quick Corner ReleaseSilverSteel--4€352.73
METRO A1448NC Wire Shelf 14x48 inch Chrome Plated - Pack of 4 | AB6NUE 21Z691 A1448NCChrome Plated--Quick Corner ReleaseSilverSteel--4€352.73
METRO A1460NC Wire Shelf 14x60 inch Chrome Plated - Pack of 4 | AB6NUF 21Z692 A1460NCChrome Plated--Quick Corner ReleaseSilverSteel--4€407.00
METRO A1472NC Wire Shelf 14x72 inch Chrome Plated - Pack of 4 | AB6NUG 21Z693 A1472NCChrome Plated--Quick Corner ReleaseSilverSteel--4€459.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO A2472NC Wire Shelf 24x72 inch Chrome Plated
€145.38 /unit