MARTIN SPROCKET P9014M85-F | AK6FLM

MARTIN SPROCKET P9014M85-F Sprocket, Bushed, F Bushing, 90 Teeth, 15.790 Inch Pitch Dia., Cast Iron

Item: AK6FLM Model: P9014M85-F
In Stock

Get it by Tuesday, Jun 17

€1,114.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket

Shipping Info:

Ship weight (kg) 37.575
Ship height (cm)6.35
Ship length (cm)39.83
Ship width (cm)39.83

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET P2814M40-SK | AK6FEG P2814M40-SKP2814M40-SK€242.87
RFQ
MARTIN SPROCKET P2814M55-SK | AK6FEK P2814M55-SKP2814M55-SK€285.71
RFQ
MARTIN SPROCKET P2914M40-SK | AK6FEN P2914M40-SKP2914M40-SK€257.15
RFQ
MARTIN SPROCKET P2914M55-SK | AK6FER P2914M55-SKP2914M55-SK€300.00
RFQ
MARTIN SPROCKET P3014M40-SK | AK6FEW P3014M40-SKP3014M40-SK€265.73
RFQ
MARTIN SPROCKET P3014M55-SK | AK6FEZ P3014M55-SKP3014M55-SK€308.56
RFQ
MARTIN SPROCKET P3014M85-SK | AK6FFC P3014M85-SKP3014M85-SK€377.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET P9014M85-F Sprocket, Bushed, F Bushing, 90 Teeth, 15.790 Inch Pitch Dia., Cast Iron
€1,114.28 /unit