Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET P3014M40-SK | AK6FEW

MARTIN SPROCKET P3014M40-SK Sprocket, SK Bushing, 2.625 Inch Max Bore, 30 Teeth, 5.263 Inch Pitch Dia., Steel

Item: AK6FEW Model: P3014M40-SK
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€306.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Product Datasheetmartin-sprocket-10xl037.pdf

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)5.87
Ship length (cm)13.11
Ship width (cm)13.11

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET P2814M40-SK | AK6FEG P2814M40-SKP2814M40-SK€242.87
RFQ
MARTIN SPROCKET P2814M55-SK | AK6FEK P2814M55-SKP2814M55-SK€285.71
RFQ
MARTIN SPROCKET P2914M40-SK | AK6FEN P2914M40-SKP2914M40-SK€257.15
RFQ
MARTIN SPROCKET P2914M55-SK | AK6FER P2914M55-SKP2914M55-SK€300.00
RFQ
MARTIN SPROCKET P3014M55-SK | AK6FEZ P3014M55-SKP3014M55-SK€308.56
RFQ
MARTIN SPROCKET P3014M85-SK | AK6FFC P3014M85-SKP3014M85-SK€377.15
RFQ
MARTIN SPROCKET P3214M40-SK | AK6FFF P3214M40-SKP3214M40-SK€291.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET P3014M40-SK Sprocket, SK Bushing, 2.625 Inch Max Bore, 30 Teeth, 5.263 Inch Pitch Dia., Steel
€306.61 /unit