MARTIN SPROCKET P8014M40-3020 | AL4ZLM

MARTIN SPROCKET P8014M40-3020 Sprocket, 3020 Bushing, 3 Inch Max Bore, 80 Teeth, 14.036 Inch Pitch Dia., Cast Iron

Item: AL4ZLM Model: P8014M40-3020
In Stock

Get it by Tuesday, Jun 17

€866.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Product Datasheetmartin-sprocket-10xl037.pdf

Shipping Info:

Ship weight (kg) 17.46
Ship height (cm)5.41
Ship length (cm)35.38
Ship width (cm)35.38

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET P2814M40-2012 | AL4ZKV P2814M40-2012P2814M40-2012€263.00
RFQ
MARTIN SPROCKET P2914M40-2012 | AL4ZKW P2914M40-2012P2914M40-2012€278.48
RFQ
MARTIN SPROCKET P3014M40-2012 | AL4ZKX P3014M40-2012P3014M40-2012€287.76
RFQ
MARTIN SPROCKET P3214M40-2012 | AL4ZKY P3214M40-2012P3214M40-2012€315.60
RFQ
MARTIN SPROCKET P3414M40-2012 | AL4ZKZ P3414M40-2012P3414M40-2012€324.88
RFQ
MARTIN SPROCKET P3614M40-2517 | AL4ZLA P3614M40-2517P3614M40-2517€355.82
RFQ
MARTIN SPROCKET P3814M40-2517 | AL4ZLB P3814M40-2517P3814M40-2517€402.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET P8014M40-3020 Sprocket, 3020 Bushing, 3 Inch Max Bore, 80 Teeth, 14.036 Inch Pitch Dia., Cast Iron
€866.34 /unit