MARTIN SPROCKET P3414M40-2012 | AL4ZKZ

MARTIN SPROCKET P3414M40-2012 Sprocket, Bushed, 2 Inch Max Bore, 34 Teeth, 5.965 Inch Pitch Dia., Cast Iron

Item: AL4ZKZ Model: P3414M40-2012
In Stock

Get it by Friday, Jun 13

€324.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)3.18
Ship length (cm)14.88
Ship width (cm)14.88

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET P2814M40-2012 | AL4ZKV P2814M40-2012P2814M40-2012€263.00
RFQ
MARTIN SPROCKET P2914M40-2012 | AL4ZKW P2914M40-2012P2914M40-2012€278.48
RFQ
MARTIN SPROCKET P3014M40-2012 | AL4ZKX P3014M40-2012P3014M40-2012€287.76
RFQ
MARTIN SPROCKET P3214M40-2012 | AL4ZKY P3214M40-2012P3214M40-2012€315.60
RFQ
MARTIN SPROCKET P3614M40-2517 | AL4ZLA P3614M40-2517P3614M40-2517€355.82
RFQ
MARTIN SPROCKET P3814M40-2517 | AL4ZLB P3814M40-2517P3814M40-2517€402.23
RFQ
MARTIN SPROCKET P4414M40-2517 | AL4ZLC P4414M40-2517P4414M40-2517€479.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET P3414M40-2012 Sprocket, Bushed, 2 Inch Max Bore, 34 Teeth, 5.965 Inch Pitch Dia., Cast Iron
€324.88 /unit