MARTIN SPROCKET P5214M115-F | AK6JLM

MARTIN SPROCKET P5214M115-F Sprocket, F Bushing, 4 Inch Max Bore, 52 Teeth, 9.123 Inch Pitch Dia., Cast Iron

Item: AK6JLM Model: P5214M115-F
In Stock

Get it by Friday, Jun 13

€785.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Product Datasheetmartin-sprocket-10xl037.pdf

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)13.34
Ship length (cm)22.91
Ship width (cm)22.91

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET P2814M40-SK | AK6FEG P2814M40-SKP2814M40-SK€242.87
RFQ
MARTIN SPROCKET P2814M55-SK | AK6FEK P2814M55-SKP2814M55-SK€285.71
RFQ
MARTIN SPROCKET P2914M40-SK | AK6FEN P2914M40-SKP2914M40-SK€257.15
RFQ
MARTIN SPROCKET P2914M55-SK | AK6FER P2914M55-SKP2914M55-SK€300.00
RFQ
MARTIN SPROCKET P3014M40-SK | AK6FEW P3014M40-SKP3014M40-SK€265.73
RFQ
MARTIN SPROCKET P3014M55-SK | AK6FEZ P3014M55-SKP3014M55-SK€308.56
RFQ
MARTIN SPROCKET P3014M85-SK | AK6FFC P3014M85-SKP3014M85-SK€377.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET P5214M115-F Sprocket, F Bushing, 4 Inch Max Bore, 52 Teeth, 9.123 Inch Pitch Dia., Cast Iron
€785.72 /unit