Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET M1218A | AK2XWT

MARTIN SPROCKET M1218A Miter Gear, 12 Diametral Pitch, 18 Teeth, 1.5 Inch Pitch Dia., 0.626 Inch Bore, Steel

Item: AK2XWT Model: M1218A
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.59
Ship length (cm)4.11
Ship width (cm)4.11

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET M1215B | AK2XWP M1215BM1215B€65.83
RFQ
MARTIN SPROCKET M1224 | AK2XXP M1224M1224€86.04
RFQ
MARTIN SPROCKET M1230 | AK2XXR M1230M1230€108.11
RFQ
MARTIN SPROCKET M1221 | AK2XYD M1221M1221€73.09
RFQ
MARTIN SPROCKET M1221A | AK2XYE M1221AM1221A€73.89
RFQ
MARTIN SPROCKET M1221B | AK2XYH M1221BM1221B€73.89
RFQ
MARTIN SPROCKET M1215 | AK2XYR M1215M1215€65.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET M1218A Miter Gear, 12 Diametral Pitch, 18 Teeth, 1.5 Inch Pitch Dia., 0.626 Inch Bore, Steel
€89.01 /unit