Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET F14MX33S20-SK | AX6BYV

MARTIN SPROCKET F14MX33S20-SK Sprocket, SK Bushing, 5.680 Inch Max Bore, 33 Teeth, 5.790 Inch Pitch Dia., Steel

Item: AX6BYV Model: F14MX33S20-SK
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€294.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)3.45
Ship length (cm)14.43
Ship width (cm)14.43

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET F14MX32S20-SK | AN7ZJY F14MX32S20-SKF14MX32S20-SK€261.00
RFQ
MARTIN SPROCKET F14MX32S37-SK | AN7ZJZ F14MX32S37-SKF14MX32S37-SK€327.78
RFQ
MARTIN SPROCKET F14MX33S37-SK | AN7ZKA F14MX33S37-SKF14MX33S37-SK€338.01
RFQ
MARTIN SPROCKET F14MX30S20-SK | AX4TLV F14MX30S20-SKF14MX30S20-SK€236.76
MARTIN SPROCKET F14MX35S20-SK | AX4TVE F14MX35S20-SKF14MX35S20-SK€291.42
MARTIN SPROCKET F14MX168S20-F | AX4WKL F14MX168S20-FF14MX168S20-F€1,543.96
MARTIN SPROCKET F14MX34S20-SK | AX4XUN F14MX34S20-SKF14MX34S20-SK€267.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET F14MX33S20-SK Sprocket, SK Bushing, 5.680 Inch Max Bore, 33 Teeth, 5.790 Inch Pitch Dia., Steel
€294.60 /unit