MARTIN SPROCKET E50B42 | AJ9LZG

MARTIN SPROCKET E50B42 Sprocket, Stock Bore, 50 Chain, 42 Teeth, 8.363 Inch Pitch Dia., 8.715 Inch O.D., Steel

Item: AJ9LZG Model: E50B42
In Stock

Get it by Monday, Jun 16

€346.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number50
Chain Pitch5/8"
ConstructionSolid
Finished Bore Size1 3/16"
For Chain Number50
For Chain Pitch5/8"
Hub ConfigurationB
Hub Outside Dia.4"
Individually PackagedNo
Length Through Bore2 3/4"
MaterialSteel
Max. Bore Size2 3/4"
Min. Bore Size1 3/16"
Number Of Chain Rows3
Number Of Teeth42
Outside Dia.8.715"
Pitch Dia.8.3634"
Single Strand Tooth Thickness0.332"
Storage Dimension Height2 3/4"
Storage Dimension Length8.715"
Storage Dimension Width8.715"
Weight27.55 lbs.

Shipping Info:

Ship weight (kg) 13.095
Ship height (cm)6.99
Ship length (cm)22.15
Ship width (cm)22.15

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET E50B11H | AJ9CDT E50B11H112.2184"2.504"2 1/2"505/8"Finished Bore€128.09
MARTIN SPROCKET E50B12H | AJ9CDW E50B12H122.4148"2.708"2 1/2"505/8"Finished Bore€128.90
MARTIN SPROCKET E50B13H | AJ9CDX E50B13H132.6116"2.911"2 1/2"505/8"Finished Bore€131.63
MARTIN SPROCKET E50B14H | AJ9CDY E50B14H142.8087"3.113"2 1/2"505/8"Finished Bore€132.04
MARTIN SPROCKET E50B15H | AJ9CDZ E50B15H153.0061"3.315"2 1/2"505/8"Finished Bore€132.82
MARTIN SPROCKET E50B16H | AJ9CEA E50B16H163.2036"3.517"2 1/2"505/8"Finished Bore€141.25
MARTIN SPROCKET E50B17H | AJ9CEB E50B17H173.4014"3.718"2 1/2"505/8"Finished Bore€145.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E50B42 Sprocket, Stock Bore, 50 Chain, 42 Teeth, 8.363 Inch Pitch Dia., 8.715 Inch O.D., Steel
€346.17 /unit