MARTIN SPROCKET E20B25 | AJ9NEW

MARTIN SPROCKET E20B25 Sprocket, 20B-3 Chain, 25 Teeth, 253.325 mm Pitch Dia., 273.962 mm O.D., Steel

Item: AJ9NEW Model: E20B25
In Stock

Get it by Monday, Jun 16

€2,042.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 27.675
Ship height (cm)2.54
Ship length (cm)27.41
Ship width (cm)27.41

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET E20B17 | AJ9NET E20B17E20B17€941.54
RFQ
MARTIN SPROCKET E20B19 | AJ9NEU E20B19E20B19€1,400.03
RFQ
MARTIN SPROCKET E20B23 | AJ9NEV E20B23E20B23€1,917.79
RFQ
MARTIN SPROCKET E20B32 | AZ9RAA E20B32E20B32€2,709.92
MARTIN SPROCKET E20B24 | BA2ZCE E20B24E20B24€1,965.81
MARTIN SPROCKET E20B28 | BA3AFT E20B28E20B28€2,332.06
MARTIN SPROCKET E20B16 | BA3KLX E20B16E20B16€884.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E20B25 Sprocket, 20B-3 Chain, 25 Teeth, 253.325 mm Pitch Dia., 273.962 mm O.D., Steel
€2,042.83 /unit