MARTIN SPROCKET E20B24 | BA2ZCE

MARTIN SPROCKET E20B24 Sprocket, 20B-3 Chain, 24 Teeth, 243.246 mm Pitch Dia., 263.884 mm O.D., Steel

Item: BA2ZCE Model: E20B24
In Stock

Get it by Friday, Jun 13

€1,965.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 26.955
Ship height (cm)2.54
Ship length (cm)26.39
Ship width (cm)26.39

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET E20B17 | AJ9NET E20B17E20B17€941.54
RFQ
MARTIN SPROCKET E20B19 | AJ9NEU E20B19E20B19€1,400.03
RFQ
MARTIN SPROCKET E20B23 | AJ9NEV E20B23E20B23€1,917.79
RFQ
MARTIN SPROCKET E20B25 | AJ9NEW E20B25E20B25€2,042.83
RFQ
MARTIN SPROCKET E20B32 | AZ9RAA E20B32E20B32€2,709.92
MARTIN SPROCKET E20B28 | BA3AFT E20B28E20B28€2,332.06
MARTIN SPROCKET E20B16 | BA3KLX E20B16E20B16€884.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E20B24 Sprocket, 20B-3 Chain, 24 Teeth, 243.246 mm Pitch Dia., 263.884 mm O.D., Steel
€1,965.81 /unit