MARTIN SPROCKET E100C70 | BA2FYV

MARTIN SPROCKET E100C70 Roller Chain Sprocket, 100 Chain, Stock Bore, 70 Teeth, 27.862 Inch Pitch Dia., Steel

Item: BA2FYV Model: E100C70
In Stock

Get it by Tuesday, Jun 17

€4,197.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number100
Chain Pitch1 1/4"
ConstructionWelded With Lightening Holes
Finished Bore Size1 1/2"
For Chain Number100
For Chain Pitch1 1/4"
Hub ConfigurationC
Hub Outside Dia.7 1/2"
Individually PackagedNo
Length Through Bore5"
MaterialSteel
Max. Bore Size5 3/8"
Min. Bore Size1 1/2"
Number Of Chain Rows3
Number Of Teeth70
Outside Dia.28.583"
Pitch Dia.27.8615"
Single Strand Tooth Thickness0.669"
Storage Dimension Height5"
Storage Dimension Length28.583"
Storage Dimension Width28.583"
Weight260 lbs.

Shipping Info:

Ship weight (kg) 117
Ship height (cm)12.7
Ship length (cm)72.59
Ship width (cm)72.59

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET E100C35 | AZ9NDX E100C353513.9448"14.639"1001 1/4"Finished Bore5"€1,737.07
MARTIN SPROCKET E100C80 | AZ9PPU E100C808031.8392"32.565"1001 1/4"Finished Bore5"€5,104.06
MARTIN SPROCKET E100C60 | BA2BXR E100C606023.8842"24.601"1001 1/4"Finished Bore5"€3,538.88
MARTIN SPROCKET E100C45 | BA4GUM E100C454517.9195"18.626"1001 1/4"Finished Bore5"€2,375.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E100C70 Roller Chain Sprocket, 100 Chain, Stock Bore, 70 Teeth, 27.862 Inch Pitch Dia., Steel
€4,197.55 /unit