MARTIN SPROCKET DS100A18 | AJ9KDQ

MARTIN SPROCKET DS100A18 Sprocket, 100 Chain, 18 Teeth, 7.199 Inch Pitch Dia., 7.839 Inch O.D., Steel

Item: AJ9KDQ Model: DS100A18
In Stock

Get it by Tuesday, Jun 10

€509.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number100
Chain Pitch1 1/4"
ConstructionSolid
Finished Bore Size1 1/4"
For Chain Number100
For Chain Pitch1 1/4"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore2.688"
MaterialSteel
Max. Bore Size3 3/4"
Min. Bore Size1 1/4"
Number Of Chain Rows2
Number Of Teeth18
Outside Dia.7.839"
Pitch Dia.7.1985"
Single Strand Tooth Thickness0.692"
Storage Dimension Height2 11/16"
Storage Dimension Length7.839"
Storage Dimension Width7.839"
Weight21.74 lbs.

Shipping Info:

Ship weight (kg) 9.783
Ship height (cm)6.83
Ship length (cm)19.91
Ship width (cm)19.91

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET DS100A21 | AJ9JWU DS100A21218.3869"9.043"1001 1/4"Finished Bore2.688"€595.98
MARTIN SPROCKET DS100A14 | AJ9MPY DS100A14145.6174"6.227"1001 1/4"Finished Bore2.688"€393.81
MARTIN SPROCKET DS100A15 | AJ9MPZ DS100A15156.0122"6.631"1001 1/4"Finished Bore2.688"€409.91
MARTIN SPROCKET DS100A16 | AJ9MQA DS100A16166.4073"7.034"1001 1/4"Finished Bore2.688"€437.00
MARTIN SPROCKET DS100A19 | AJ9MQC DS100A19197.5944"8.241"1001 1/4"Finished Bore2.688"€526.01
MARTIN SPROCKET DS100A20 | AJ9MQE DS100A20207.9906"8.642"1001 1/4"Finished Bore2.688"€566.27
MARTIN SPROCKET DS100A17 | AJ9NVV DS100A17176.8027"7.437"1001 1/4"Finished Bore2.688"€485.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET DS100A18 Sprocket, 100 Chain, 18 Teeth, 7.199 Inch Pitch Dia., 7.839 Inch O.D., Steel
€509.69 /unit