Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET D80R21H | AL4RZM

MARTIN SPROCKET D80R21H Sprocket, MST, 80 Chain, 21 Teeth, 6.710 Inch Pitch Dia., 7.235 Inch O.D., Steel

Item: AL4RZM Model: D80R21H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€453.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberR1
Chain Number80
Chain Pitch1"
ConstructionSolid
For Chain Number80
For Chain Pitch1"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.5 1/2"
Individually PackagedNo
Keyway Size3/4"
Length Through Bore2"
MaterialSteel
Max. Bore Size3 3/4"
Min. Bore Size1 1/8"
Number Of Chain Rows2
Number Of Teeth21
Outside Dia.7.235"
Pitch Dia.6.7095"
Single Strand Tooth Thickness0.557"
Storage Dimension Height2"
Storage Dimension Length7.235"
Storage Dimension Width7.235"
Weight9.42 lbs.

Shipping Info:

Ship weight (kg) 4.239
Ship height (cm)5.08
Ship length (cm)18.39
Ship width (cm)18.39

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D80R26 | AL4QYB D80R26268.2962"8.836"2"801"Bushed Bore€461.66
MARTIN SPROCKET D80R27 | AL4QYC D80R27278.6138"9.156"2"801"Bushed Bore€473.13
MARTIN SPROCKET D80R36 | AL4QYD D80R363611.4737"12.03"2"801"Bushed Bore€791.75
MARTIN SPROCKET D80R42 | AL4QYE D80R424213.3815"13.944"2"801"Bushed Bore€873.38
MARTIN SPROCKET D80R45 | AL4QYF D80R454514.3356"14.901"2"801"Bushed Bore€966.02
MARTIN SPROCKET D80R48 | AL4QYG D80R484815.2898"15.857"4"801"Bushed Bore€1,017.84
MARTIN SPROCKET D80R54 | AL4QYH D80R545417.1984"17.769"4"801"Bushed Bore€1,368.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D80R21H Sprocket, MST, 80 Chain, 21 Teeth, 6.710 Inch Pitch Dia., 7.235 Inch O.D., Steel
€453.25 /unit