WATTS 009M2-QT-S 1 1/4 Quarter Turn Shutoff Valve, Inline, Size 1-1/4 Inch, Bronze | CA4EAM 0062950

WATTS 009M2-QT-S 1 1/4 0062950 Quarter Turn Shutoff Valve, Inline, 1 1/4 Inch Size, Bronze

Item: CA4EAM Model: 009M2-QT-S 1 1/4Cross Ref: 0062950
Limited Availability
€806.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishPlain
Body PatternInline
Body StyleInline
Disc MaterialSilicone
FittingNo
Inlet Size1 1/4"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
MaterialBronze
Max. Temp.180°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size1 1/4"
Outlet TypeFemale Threaded
Seat MaterialEngineered Plastic
Series9
StrainerYes
TypeKit
Valve TypeQuarter Turn Ball Valve

Product Details:

Quarter Turn Shutoff Valve, Inline, 1 1/4 Inch Size, Bronze

Product Variants

ProductModelSeat MaterialValve TypeStrainerMax. Working PressureTypeOutlet SizeConnection TypeMax. PressurePrice
WATTS 009M2QTS-3/4" Reduced Pressure Zone Backflow Preventer | AE7RAA 6A770 009M2QTS-3/4"------NPT175 psi€576.97
WATTS 009-QT 1/4 Quarter Turn Shutoff Valve, Inline, Size 1/4 Inch, Bronze | BY9EGZ 0062098 009-QT 1/4Stainless SteelQuarter Turn Ball ValveNo12.1 BarValve To Accessory1 1/4"--€317.63
RFQ
WATTS 009-QT-S 3/8 Quarter Turn Shutoff Valve, Inline, Size 3/8 Inch, Bronze | BY9EHK 0062180 009-QT-S 3/8Stainless SteelQuarter Turn Ball ValveYes12.1 BarValve To Accessory3/8"--€433.92
RFQ
WATTS 009-QT-S 1/4 Quarter Turn Shutoff Valve, Inline, Size 1/4 Inch, Bronze | BY9EHL 0062181 009-QT-S 1/4Stainless SteelQuarter Turn Ball ValveYes12.1 BarValve To Accessory1 1/4"--€414.35
RFQ
WATTS 0062265 | BY9EHT 009-QT 3/4--------€956.40
RFQ
WATTS 009M2-LF 3/4 Reduced Pressure Zone Assembly, Inline, Size 3/4 Inch, Bronze | BY9EHX 0062293 009M2-LF 3/4Stainless SteelNo Shutoff ValveNo12.1 BarValve To Accessory3/4"--€645.96
RFQ
WATTS 0062419 | BY9EJC 009-NRS 3--------€4,290.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 009M2-QT-S 1 1/4 0062950 Quarter Turn Shutoff Valve, Inline, 1 1/4 Inch Size, Bronze
€806.57 /unit