MARTIN SPROCKET D80E76 | AJ9CBJ

MARTIN SPROCKET D80E76 Sprocket, QD, 80 Chain, 76 Teeth, 24.198 Inch Pitch Dia., 24.778 Inch O.D., Steel

Item: AJ9CBJ Model: D80E76
In Stock

Get it by Tuesday, Jun 17

€1,841.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberE
Chain Number80
Chain Pitch1"
ConstructionSolid
For Chain Number80
For Chain Pitch1"
Hub ConfigurationA
Hub Outside Dia.6 1/4"
Individually PackagedNo
Length Through Bore1 5/8"
MaterialSteel
Max. Bore Size3 5/16"
Min. Bore Size7/8"
Number Of Chain Rows2
Number Of Teeth76
Outside Dia.24.778"
Pitch Dia.24.1984"
Single Strand Tooth Thickness0.557"
Storage Dimension Height1.71"
Storage Dimension Length24.778"
Storage Dimension Width24.778"
Weight90 lbs.

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)6.68
Ship length (cm)62.94
Ship width (cm)62.94

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D80E36 | AJ9CBC D80E363611.4737"12.03"1.704"801"Bushed Bore€670.90
MARTIN SPROCKET D80E42 | AJ9CBD D80E424213.3815"13.944"1.704"801"Bushed Bore€741.52
MARTIN SPROCKET D80E45 | AJ9CBE D80E454514.3356"14.901"1.704"801"Bushed Bore€744.89
MARTIN SPROCKET D80E52 | AJ9CBF D80E525216.5622"17.132"1 5/8"801"Bushed Bore€901.44
MARTIN SPROCKET D80E60 | AJ9CBG D80E606019.1073"19.681"1 5/8"801"Bushed Bore€1,089.05
MARTIN SPROCKET D80E68 | AJ9CBH D80E686821.6528"22.23"1 5/8"801"Bushed Bore€1,334.78
MARTIN SPROCKET D80F95 | AJ9CBK D80F959530.245"30.828"2 1/2"801"Bushed Bore€2,427.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D80E76 Sprocket, QD, 80 Chain, 76 Teeth, 24.198 Inch Pitch Dia., 24.778 Inch O.D., Steel
€1,841.00 /unit