MARTIN SPROCKET D80B36 | AJ9FWW

MARTIN SPROCKET D80B36 Sprocket, 80 Chain, 36 Teeth, 11.474 Inch Pitch Dia., 12.030 Inch O.D., Steel

Item: AJ9FWW Model: D80B36
In Stock

Get it by Tuesday, Jun 17

€624.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number80
Chain Pitch1"
ConstructionWelded
Finished Bore Size1 1/4"
For Chain Number80
For Chain Pitch1"
Hub ConfigurationB
Hub Outside Dia.5 3/4"
Individually PackagedNo
Length Through Bore3"
MaterialSteel
Max. Bore Size3 3/4"
Min. Bore Size1 1/4"
Number Of Chain Rows2
Number Of Teeth36
Outside Dia.12.03"
Pitch Dia.11.4737"
Single Strand Tooth Thickness0.557"
Storage Dimension Height3 1/8"
Storage Dimension Length12.03"
Storage Dimension Width12.03"
Weight54.18 lbs.

Shipping Info:

Ship weight (kg) 24.381
Ship height (cm)7.95
Ship length (cm)30.56
Ship width (cm)30.56

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D80B10H | AJ9BLJ D80B10H103.2361"3.678"2 3/4"801"Finished Bore€155.80
MARTIN SPROCKET D80B11H | AJ9BLL D80B11H113.5495"4.006"2 1/2"801"Finished Bore€157.17
MARTIN SPROCKET D80B12H | AJ9BLN D80B12H123.8637"4.332"2 1/2"801"Finished Bore€166.61
MARTIN SPROCKET D80B13H | AJ9BLQ D80B13H134.1786"4.657"2 1/2"801"Finished Bore€179.57
MARTIN SPROCKET D80B14H | AJ9BLU D80B14H144.494"4.981"2 1/2"801"Finished Bore€188.60
MARTIN SPROCKET D80B15H | AJ9BLX D80B15H154.8097"5.305"2 1/2"801"Finished Bore€204.14
MARTIN SPROCKET D80B16H | AJ9BLZ D80B16H165.1258"5.627"2 3/4"801"Finished Bore€222.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D80B36 Sprocket, 80 Chain, 36 Teeth, 11.474 Inch Pitch Dia., 12.030 Inch O.D., Steel
€624.08 /unit