Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET D60Q22H | AL4RYZ

MARTIN SPROCKET D60Q22H Roller Chain Sprocket, 60 Chain, Bushed MST, 22 Teeth, 5.270 Inch Pitch Dia., Steel

Item: AL4RYZ Model: D60Q22H
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€299.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberQ1
Chain Number60
Chain Pitch3/4"
ConstructionSolid
For Chain Number60
For Chain Pitch3/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Keyway Size1/2"
Length Through Bore1 3/4"
MaterialSteel
Max. Bore Size2 11/16"
Min. Bore Size3/4"
Number Of Chain Rows2
Number Of Teeth22
Outside Dia.5.666"
Pitch Dia.5.27"
Single Strand Tooth Thickness0.444"
Storage Dimension Height1 3/4"
Storage Dimension Length5.666"
Storage Dimension Width5.666"
Weight5.49 lbs.

Shipping Info:

Ship weight (kg) 2.4705
Ship height (cm)6.35
Ship length (cm)14.4
Ship width (cm)14.4

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D60R42 | AL4QXT D60R424210.0361"10.458"2"603/4"Bushed Bore€570.04
MARTIN SPROCKET D60R45 | AL4QXU D60R454510.7517"11.175"2"603/4"Bushed Bore€609.83
MARTIN SPROCKET D60R48 | AL4QXV D60R484811.4673"11.893"2"603/4"Bushed Bore€674.72
MARTIN SPROCKET D60R54 | AL4QXW D60R545412.8988"13.327"2"603/4"Bushed Bore€746.47
MARTIN SPROCKET D60R60 | AL4QXX D60R606014.3305"14.761"2"603/4"Bushed Bore€799.29
MARTIN SPROCKET D60R72 | AL4QXY D60R727217.1942"17.628"2"603/4"Bushed Bore€1,017.42
MARTIN SPROCKET D60R84 | AL4QXZ D60R848420.0582"20.494"2"603/4"Bushed Bore€1,167.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D60Q22H Roller Chain Sprocket, 60 Chain, Bushed MST, 22 Teeth, 5.270 Inch Pitch Dia., Steel
€299.72 /unit