MARTIN SPROCKET D60R45 | AL4QXU

MARTIN SPROCKET D60R45 Sprocket, MST, 60 Chain, 45 Teeth, 10.752 Inch Pitch Dia., 11.175 Inch O.D., Steel

Item: AL4QXU Model: D60R45
In Stock

Get it by Monday, Jun 16

€609.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberR1
Chain Number60
Chain Pitch3/4"
ConstructionSolid
For Chain Number60
For Chain Pitch3/4"
Hub ConfigurationB
Hub Outside Dia.5 1/2"
Individually PackagedNo
Keyway Size3/4"
Length Through Bore2"
MaterialSteel
Max. Bore Size3 3/4"
Min. Bore Size1 1/8"
Number Of Chain Rows2
Number Of Teeth45
Outside Dia.11.175"
Pitch Dia.10.7517"
Single Strand Tooth Thickness0.444"
Storage Dimension Height2"
Storage Dimension Length11.175"
Storage Dimension Width11.175"
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)5.08
Ship length (cm)28.4
Ship width (cm)28.4

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D60R42 | AL4QXT D60R424210.0361"10.458"2"603/4"Bushed Bore€570.04
MARTIN SPROCKET D60R48 | AL4QXV D60R484811.4673"11.893"2"603/4"Bushed Bore€674.72
MARTIN SPROCKET D60R54 | AL4QXW D60R545412.8988"13.327"2"603/4"Bushed Bore€746.47
MARTIN SPROCKET D60R60 | AL4QXX D60R606014.3305"14.761"2"603/4"Bushed Bore€799.29
MARTIN SPROCKET D60R72 | AL4QXY D60R727217.1942"17.628"2"603/4"Bushed Bore€1,017.42
MARTIN SPROCKET D60R84 | AL4QXZ D60R848420.0582"20.494"2"603/4"Bushed Bore€1,167.28
MARTIN SPROCKET D60R96 | AL4QYA D60R969622.9224"23 9/25"2"603/4"Bushed Bore€1,529.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D60R45 Sprocket, MST, 60 Chain, 45 Teeth, 10.752 Inch Pitch Dia., 11.175 Inch O.D., Steel
€609.83 /unit