MARTIN SPROCKET D60B45 | AJ9FWP

MARTIN SPROCKET D60B45 Sprocket, 60 Chain, 45 Teeth, 10.752 Inch Pitch Dia., 11.175 Inch O.D., Steel

Item: AJ9FWP Model: D60B45
In Stock

Get it by Tuesday, Jun 17

€462.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number60
Chain Pitch3/4"
ConstructionWelded
Finished Bore Size1 1/4"
For Chain Number60
For Chain Pitch3/4"
Hub ConfigurationB
Hub Outside Dia.4 3/4"
Individually PackagedNo
Length Through Bore2 3/4"
MaterialSteel
Max. Bore Size3 1/4"
Min. Bore Size1 1/4"
Number Of Chain Rows2
Number Of Teeth45
Outside Dia.11.175"
Pitch Dia.10.7517"
Single Strand Tooth Thickness0.444"
Storage Dimension Height2 3/4"
Storage Dimension Length11.175"
Storage Dimension Width11.175"
Weight37.08 lbs.

Shipping Info:

Ship weight (kg) 16.686
Ship height (cm)6.99
Ship length (cm)28.4
Ship width (cm)28.4

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D60B11H | AJ9BJD D60B11H112.6621"3.004"2 1/8"603/4"Finished Bore€95.62
MARTIN SPROCKET D60B12H | AJ9BJG D60B12H122.8978"3.249"2 1/8"603/4"Finished Bore€99.36
MARTIN SPROCKET D60B13H | AJ9BJK D60B13H133.1339"3.493"2 1/8"603/4"Finished Bore€101.39
MARTIN SPROCKET D60B14H | AJ9BJM D60B14H143.3705"3.736"2 1/8"603/4"Finished Bore€106.68
MARTIN SPROCKET D60B16H | AJ9BJU D60B16H163.8444"4.221"2 1/8"603/4"Finished Bore€118.85
MARTIN SPROCKET D60B17H | AJ9BJX D60B17H174.0816"4.462"2 1/8"603/4"Finished Bore€125.36
MARTIN SPROCKET D60B18H | AJ9BJZ D60B18H184.3191"4.703"2 1/8"603/4"Finished Bore€130.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D60B45 Sprocket, 60 Chain, 45 Teeth, 10.752 Inch Pitch Dia., 11.175 Inch O.D., Steel
€462.58 /unit