Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S2214MC030 Stub End 3 Inch Butt Weld 304l Ss | AB2GDH 1LVR3

SMITH COOPER INTERNATIONAL S2214MC030 Stub End 3 Inch Butt Weld 304l Ss

Item: AB2GDH Model: S2214MC030Cross Ref: 1LVR3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStub End Type C
Body MaterialStainless Steel
Connection TypeButt Weld
GradeGrade 304L
Pipe Size3"
Schedule10
Basic Fitting ShapeStub
ColorSilver
Fitting Side A Nominal Pipe Size3"
Fitting Side A Outside Diameter3 1/2"
Fitting Side A TypeButt Weld
Fitting Side B TypeButt Weld
Includes Pre-applied Thread SealantNo
Material Grade304L
Overall Length2 1/2"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeStub End Type C
StandardsASTM A403, ASTM A960, ASTM B16.9, MSS SP-43

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)17.02
Ship length (cm)21.08
Ship width (cm)21.59
HS code7307230000
Country of OriginCN

Product Variants

ProductModelPipe SizeGradeScheduleConnection TypeBody MaterialPrice
SMITH-COOPER S2214MC004 Stub End 1/2 Inch Butt Weld 304l Ss | AB2GCT 1LVN7 S2214MC0041/2"Grade 304L10Butt WeldStainless Steel€41.69
SMITH-COOPER S2214MC006 Stub End 3/4 Inch Butt Weld 304l Ss | AB2GCV 1LVN9 S2214MC0063/4"Grade 304L10Butt WeldStainless Steel€44.52
SMITH-COOPER S2214MC010 Stub End 1 Inch Butt Weld 304l Ss | AB2GCX 1LVP2 S2214MC0101"Grade 304L10Butt WeldStainless Steel€37.15
SMITH-COOPER S2214MC012 Stub End Type C 1 1/4 Inch 304l Ss | AB2GCZ 1LVP4 S2214MC0121 1/4"Grade 304L10Butt WeldStainless Steel€58.77
SMITH-COOPER S2214MC014 Stub End Type C 1 1/2 Inch 304l Ss | AB2GDB 1LVP6 S2214MC0141 1/2"Grade 304L10Butt WeldStainless Steel€39.32
SMITH-COOPER S2214MC020 Stub End 2 Inch Butt Weld 304l Ss | AB2GDD 1LVP8 S2214MC0202"Grade 304L10Butt WeldStainless Steel€46.85
SMITH-COOPER S2214MC024 Stub End Type C 2 1/2 Inch 304l Ss | AB2GDF 1LVR1 S2214MC0242 1/2"Grade 304L10Butt WeldStainless Steel€67.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S2214MC030 Stub End 3 Inch Butt Weld 304l Ss
€69.79 /unit