MARTIN SPROCKET D50Q42H | AL4RYL

MARTIN SPROCKET D50Q42H Sprocket, MST, 50 Chain, 42 Teeth, 8.363 Inch Pitch Dia., 8.715 Inch O.D., Steel

Item: AL4RYL Model: D50Q42H
In Stock

Get it by Tuesday, Jun 17

€342.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberQ1
Chain Number50
Chain Pitch5/8"
ConstructionSolid
For Chain Number50
For Chain Pitch5/8"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Keyway Size1/2"
Length Through Bore1 3/4"
MaterialSteel
Max. Bore Size2 11/16"
Min. Bore Size3/4"
Number Of Chain Rows2
Number Of Teeth42
Outside Dia.8.715"
Pitch Dia.8.3634"
Single Strand Tooth Thickness0.332"
Storage Dimension Height1 3/4"
Storage Dimension Length8.715"
Storage Dimension Width8.715"
Weight13.09 lbs.

Shipping Info:

Ship weight (kg) 5.8905
Ship height (cm)4.45
Ship length (cm)22.15
Ship width (cm)22.15

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D50Q54 | AL4QXP D50Q545410.749"11.106"1 3/4"505/8"Bushed Bore€517.49
MARTIN SPROCKET D50Q60 | AL4QXQ D50Q606011.9421"12.301"1 3/4"505/8"Bushed Bore€598.67
MARTIN SPROCKET D50Q72 | AL4QXR D50Q727214.3285"14.69"1 3/4"505/8"Bushed Bore€766.18
MARTIN SPROCKET D50Q32H | AL4QZC D50Q32H326.3764"6.721"1 3/4"505/8"Bushed Bore€287.38
MARTIN SPROCKET D50Q36H | AL4QZD D50Q36H367.1711"7.519"1 3/4"505/8"Bushed Bore€319.16
MARTIN SPROCKET D50Q40H | AL4QZL D50Q40H407.9659"8.316"1 3/4"505/8"Bushed Bore€335.00
MARTIN SPROCKET D50H14H | AL4RXT D50H14H142.8087"3.113"7/8"505/8"Bushed Bore€169.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D50Q42H Sprocket, MST, 50 Chain, 42 Teeth, 8.363 Inch Pitch Dia., 8.715 Inch O.D., Steel
€342.99 /unit