Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET D50CTB36 | AJ9BVX

MARTIN SPROCKET D50CTB36 Sprocket, Taper, 50 Chain, 36 Teeth, 7.171 Inch Pitch Dia., 7.519 Inch O.D., Steel

Item: AJ9BVX Model: D50CTB36
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€259.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number2517
Chain Number50
Chain Pitch5/8"
ConstructionSolid
For Chain Number50
For Chain Pitch5/8"
Hub ConfigurationC
Hub Outside Dia.4 1/4"
Individually PackagedNo
Length Through Bore1 3/4"
MaterialSteel
Max. Bore Size2 1/2"
Min. Bore Size1/2"
Number Of Chain Rows2
Number Of Teeth36
Outside Dia.7.519"
Pitch Dia.7.1711"
Single Strand Tooth Thickness0.332"
Storage Dimension Height1 3/4"
Storage Dimension Length7.519"
Storage Dimension Width7.519"
Weight9.42 lbs.

Shipping Info:

Ship weight (kg) 4.239
Ship height (cm)4.45
Ship length (cm)19.1
Ship width (cm)19.1

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D50ATB14H | AJ9BUV D50ATB14H142.8087"3.113"1 1/25"505/8"Bushed Bore€128.91
MARTIN SPROCKET D50ATB15H | AJ9BUW D50ATB15H153.0061"3.315"1 1/25"505/8"Bushed Bore€129.85
MARTIN SPROCKET D50ATB16H | AJ9BUX D50ATB16H163.2036"3.517"1 1/25"505/8"Bushed Bore€130.96
MARTIN SPROCKET D50ATB18H | AJ9BVE D50ATB18H183.5992"3 23/25"1 1/25"505/8"Bushed Bore€134.10
MARTIN SPROCKET D50ATB19H | AJ9BVH D50ATB19H193.7972"4 3/25"1 1/25"505/8"Bushed Bore€135.22
MARTIN SPROCKET D50BTB20H | AJ9BVK D50BTB20H203.9953"4.321"1 1/4"505/8"Bushed Bore€136.13
MARTIN SPROCKET D50BTB21H | AJ9BVP D50BTB21H214.1934"4.522"1 1/4"505/8"Bushed Bore€138.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D50CTB36 Sprocket, Taper, 50 Chain, 36 Teeth, 7.171 Inch Pitch Dia., 7.519 Inch O.D., Steel
€259.19 /unit