DIXON STV35 | AK2RQW

DIXON STV35 Combination Nipple, Grooved End

Item: AK2RQW Model: STV35Cross Ref: 58DP44
Limited Availability
€42.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Nipple
Barb Size3"
Connection Size3" x 3"
Connection TypeHose Barb x Grooved
FinishUnplated
Fitting MovementRigid
Fitting Size3" x 3"
Fitting TypeNipple
For Hose I.d.3"
Hose Fitting A GenderMale
Hose Fitting A Size3"
Hose Fitting A TypeHose Barb
Hose Fitting B Connection TypeGrooved
Hose Fitting B GenderGenderless
Hose Fitting B Size3"
Includes Shut OffNo
MaterialSteel
Nipple Grip TypeNo Knurl
ReusableNo
Temperature Rating70°F
Vacuum RatingNot Rated
Fitting Connection TypeHose Barb x Grooved
Fitting MaterialCarbon Steel x Carbon Steel
Fitting ShapeStraight
Hose Fitting A Connection TypeHose Barb

Shipping Info:

Ship weight (kg) 2.493
Ship length (cm)15.24
Country of OriginUS

Product Variants

ProductModelConnection TypeThread SizeBarb SizeConnection SizeFinishFitting SizeFor Hose I.d.Includes Shut OffPrice
DIXON RST30 | AK2HMD RST30--------€89.54
DIXON ST1 | AK2RPH ST1Hose Barb x MNPT--1/2" x 1/2"Unplated---€10.51
DIXON ST5 | AK2RPJ ST5Hose Barb x MNPT--3/4" x 3/4"Unplated---€10.49
DIXON ST10 | AK2RPK ST10Hose Barb x MNPT--1" x 1"Unplated---€12.46
DIXON ST15 | AK2RPL ST15Hose Barb x MNPT--1 1/4" x 1 1/4"Unplated---€13.82
DIXON ST20 | AK2RPM ST20Hose Barb x MNPT--1 1/2" x 1 1/2"Unplated---€15.40
DIXON ST25 | AK2RPP ST25Hose Barb x MNPT--2" x 2"Unplated---€19.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON STV35 Combination Nipple, Grooved End
€42.97 /unit