MARTIN SPROCKET D35SK95 | BA7KKJ

MARTIN SPROCKET D35SK95 Sprocket, 35 Chain, 95 Teeth, 11.342 Inch Pitch Dia., 11.561 Inch O.D., Steel

Item: BA7KKJ Model: D35SK95
In Stock

Get it by Tuesday, Jun 17

€290.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberSK
Chain Number35
Chain Pitch3/8"
ConstructionSolid
For Chain Number35
For Chain Pitch3/8"
Hub ConfigurationB
Hub Outside Dia.4"
Individually PackagedNo
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size2 5/8"
Min. Bore Size1/2"
Number Of Chain Rows2
Number Of Teeth95
Outside Dia.11.561"
Pitch Dia.11.3419"
Single Strand Tooth Thickness0.162"
Storage Dimension Height1 1/4"
Storage Dimension Length11.561"
Storage Dimension Width11.561"
Weight15.4 lbs.

Shipping Info:

Ship weight (kg) 6.93
Ship height (cm)3.18
Ship length (cm)29.36
Ship width (cm)29.36

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D35SDS68 | AJ9BZM D35SDS68688.1198"8.336"3/4"353/8"Bushed Bore€218.78
MARTIN SPROCKET D35SK102 | AJ9BZN D35SK10210212.1773"12.397"1 1/4"353/8"Bushed Bore€332.36
MARTIN SPROCKET D35SK84 | BA4MZG D35SK848410.0291"10.247"1 1/4"353/8"Bushed Bore€262.03
MARTIN SPROCKET D35SDS72 | BA4TBT D35SDS72728.5971"8.814"3/4"353/8"Bushed Bore€233.64
MARTIN SPROCKET D35SDS76 | BA6WVA D35SDS76769.0744"9.292"3/4"353/8"Bushed Bore€244.70
MARTIN SPROCKET D35SK96 | BA7PBK D35SK969611.4612"11 17/25"1 1/4"353/8"Bushed Bore€297.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D35SK95 Sprocket, 35 Chain, 95 Teeth, 11.342 Inch Pitch Dia., 11.561 Inch O.D., Steel
€290.44 /unit