MARTIN SPROCKET D35SK102 | AJ9BZN

MARTIN SPROCKET D35SK102 Sprocket, 35 Chain, 102 Teeth, 12.177 Inch Pitch Dia., 12.397 Inch O.D., Steel

Item: AJ9BZN Model: D35SK102
In Stock

Get it by Tuesday, Jun 17

€332.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberSK
Chain Number35
Chain Pitch3/8"
ConstructionSolid
For Chain Number35
For Chain Pitch3/8"
Hub ConfigurationB
Hub Outside Dia.4"
Individually PackagedNo
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size2 5/8"
Min. Bore Size1/2"
Number Of Chain Rows2
Number Of Teeth102
Outside Dia.12.397"
Pitch Dia.12.1773"
Single Strand Tooth Thickness0.162"
Storage Dimension Height1 1/4"
Storage Dimension Length12.397"
Storage Dimension Width12.397"
Weight17.8 lbs.

Shipping Info:

Ship weight (kg) 8.01
Ship height (cm)3.18
Ship length (cm)31.5
Ship width (cm)31.5

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D35SDS68 | AJ9BZM D35SDS68688.1198"8.336"3/4"353/8"Bushed Bore€218.78
MARTIN SPROCKET D35SK84 | BA4MZG D35SK848410.0291"10.247"1 1/4"353/8"Bushed Bore€262.03
MARTIN SPROCKET D35SDS72 | BA4TBT D35SDS72728.5971"8.814"3/4"353/8"Bushed Bore€233.64
MARTIN SPROCKET D35SDS76 | BA6WVA D35SDS76769.0744"9.292"3/4"353/8"Bushed Bore€244.70
MARTIN SPROCKET D35SK95 | BA7KKJ D35SK959511.3419"11.561"1 1/4"353/8"Bushed Bore€290.44
MARTIN SPROCKET D35SK96 | BA7PBK D35SK969611.4612"11 17/25"1 1/4"353/8"Bushed Bore€297.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D35SK102 Sprocket, 35 Chain, 102 Teeth, 12.177 Inch Pitch Dia., 12.397 Inch O.D., Steel
€332.36 /unit