MARTIN SPROCKET D20B23 | AJ9NEQ

MARTIN SPROCKET D20B23 Sprocket, 20B-2 Chain, 23 Teeth, 233.170 mm Pitch Dia., 253.808 mm O.D., Steel

Item: AJ9NEQ Model: D20B23
In Stock

Get it by Tuesday, Jun 17

€1,133.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 18.531
Ship height (cm)2.54
Ship length (cm)25.37
Ship width (cm)25.37

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET D20B16 | AJ9NEK D20B16D20B16€714.13
RFQ
MARTIN SPROCKET D20B17 | AJ9NEL D20B17D20B17€767.86
RFQ
MARTIN SPROCKET D20B19 | AJ9NEM D20B19D20B19€961.33
RFQ
MARTIN SPROCKET D20B20 | AJ9NEN D20B20D20B20€1,053.85
RFQ
MARTIN SPROCKET D20B22 | AJ9NEP D20B22D20B22€1,091.96
RFQ
MARTIN SPROCKET D20B30 | AJ9NER D20B30D20B30€1,666.72
RFQ
MARTIN SPROCKET D20B24 | AZ9GYR D20B24D20B24€1,143.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D20B23 Sprocket, 20B-2 Chain, 23 Teeth, 233.170 mm Pitch Dia., 253.808 mm O.D., Steel
€1,133.18 /unit