MARTIN SPROCKET D160B25 | AZ9ZZR

MARTIN SPROCKET D160B25 Sprocket, 160 Chain, 25 Teeth, 15.958 Inch Pitch Dia., 17.032 Inch O.D., Steel

Item: AZ9ZZR Model: D160B25
In Stock

Get it by Tuesday, Jun 17

€2,363.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number160
Chain Pitch2"
ConstructionWelded
Finished Bore Size2"
For Chain Number160
For Chain Pitch2"
Hub ConfigurationB
Hub Outside Dia.7 1/2"
Individually PackagedNo
Length Through Bore4 3/4"
MaterialSteel
Max. Bore Size5 3/8"
Min. Bore Size2"
Number Of Chain Rows2
Number Of Teeth25
Outside Dia.17.032"
Pitch Dia.15.9575"
Single Strand Tooth Thickness1.119"
Storage Dimension Height4 3/4"
Storage Dimension Length17.032"
Storage Dimension Width17.032"
Weight182 lbs.

Shipping Info:

Ship weight (kg) 81.9
Ship height (cm)12.07
Ship length (cm)43.26
Ship width (cm)43.26

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BoreSet Screw SizePrice
MARTIN SPROCKET D160B24 | AZ9DTG D160B242415.3226"16.392"1602"Finished Bore4 3/4"-€2,204.39
MARTIN SPROCKET D160B16 | AZ9JZC D160B161610.2517"11.255"1602"Finished Bore4 3/4"-€1,202.18
MARTIN SPROCKET D160B26 | AZ9KML D160B262616.5925"17.671"1602"Finished Bore4 3/4"5/8"-11€2,483.80
MARTIN SPROCKET D160B17 | AZ9PWU D160B171710.8844"11.899"1602"Finished Bore4 3/4"-€1,281.56
MARTIN SPROCKET D160B15 | AZ9VRL D160B15159.6195"10.609"1602"Finished Bore4 3/4"-€1,120.42
MARTIN SPROCKET D160B19 | BA3NWG D160B191912.1511"13.185"1602"Finished Bore4 3/4"-€1,440.73
MARTIN SPROCKET D160B20 | BA4AMH D160B202012.7849"13.828"1602"Finished Bore4 3/4"-€1,602.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D160B25 Sprocket, 160 Chain, 25 Teeth, 15.958 Inch Pitch Dia., 17.032 Inch O.D., Steel
€2,363.29 /unit