Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH NKMT07 Hybrid Drill Bit, 7/16 Inch Drill Bit Size, 13 Inch Overall Length, Hex Shank | CN9WKX

BOSCH NKMT07 Hybrid Drill Bit, 7/16 Inch Size, 13 Inch Overall Length, Hex Shank

Item: CN9WKX Model: NKMT07Cross Ref: 44H529
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Auger StyleHybrid Ship And Spur Auger
Cutting DirectionRight Hand
Decimal Equivalent0.4375
Depth9"
Drill Bit Size0.438"
Dual AugerYes
FinishPTFE
MaterialCarbon Steel
Overall Length13"
Primary Material ApplicationWood
Shank Hex Size0.438"
Shank TypeHex
Sub-brandDaredevil
System Of MeasurementImperial
Finish - MachiningPTFE
Material - MachiningCarbon Steel
Maximum Drilling Depth9"
Measurement SystemFractional Inch
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.1508
Ship height (cm)2.54
Ship length (cm)33.02
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthMaterialFinishAuger StyleDrill Bit SizeDecimal EquivalentShank Hex SizeDepthPrice
BOSCH NKSC5003 Auger Drill Bit Set, 6 1/2 Inch Length, High Speed Steel, 3 Drill Bits | CN9WER NKSC50036 1/2"High Speed SteelBright, UncoatedAuger----€68.78
BOSCH NKST24 Auger Drill Bit, 1 1/2 Inch Drill Bit Size, 7 1/2 Inch Overall Length, Straight Shank | CN9WEV NKST247 1/2"Carbon SteelPTFEShip Auger1 1/2"1.50.438"4"€39.19
BOSCH NKLT17 Hybrid Drill Bit, 1 1/16 Inch Drill Bit Size, 17 1/2 Inch Overall Length, Hex Shank | CN9WJK NKLT1717 1/2"Carbon SteelPTFEHybrid Ship And Spur Auger1.062"1.06251.062"13 1/2"€52.80
BOSCH NKMT24 Hybrid Drill Bit, 1 1/2 Inch Drill Bit Size, 13 Inch Overall Length, Hex Shank | CN9WJL NKMT2413"Carbon SteelPTFEHybrid Ship And Spur Auger1 1/2"1.51 1/2"9"€48.87
BOSCH NKLT24 Hybrid Drill Bit, 1 1/2 Inch Drill Bit Size, 17 1/2 Inch Overall Length, Hex Shank | CN9WJM NKLT2417 1/2"Carbon SteelPTFEHybrid Ship And Spur Auger1 1/2"1.51 1/2"13 1/2"€81.10
BOSCH NKLT20 Hybrid Drill Bit, 1 1/4 Inch Drill Bit Size, 17 1/2 Inch Overall Length, Hex Shank | CN9WJP NKLT2017 1/2"Carbon SteelPTFEHybrid Ship And Spur Auger1 1/4"1.251 1/4"13 1/2"€64.43
BOSCH NKST20 Hybrid Drill Bit, 1 1/4 Inch Drill Bit Size, 7 1/2 Inch Overall Length, Straight Shank | CN9WJQ NKST207 1/2"Carbon SteelPTFEHybrid Ship And Spur Auger1 1/4"1.251 1/4"4"€28.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH NKMT07 Hybrid Drill Bit, 7/16 Inch Size, 13 Inch Overall Length, Hex Shank
€20.22 /unit